DV
AMERICAN TORCH TIP

Cutting Tip, 7490BTU, 1 Tip Size, Liquid Natural Gas Gas Service, GPP Tip Type

  • Item # 31GR37
  • My Part #
  • Mfr. Model # 7490BTU-1
  • Catalog Page # N/A
  • UNSPSC # 23171535
Cutting Tip, 7490BTU, 1 Tip Size, Liquid Natural Gas Gas Service, GPP Tip Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cutting Tip
  • Series 7490BTU
  • Tip Size 1
  • Gas Service Liquid Natural Gas
  • Tip Type GPP
  • Flame Type Heavy Preheat
  • Fuel Pressure 4 oz. to 2 psi
  • Steel Thickness 2"
  • MAPP Gas Silver Braze No
  • MAPP Gas Silver Solder No
  • MAPP Gas Soft Solder No
  • Oxygen Pressure 100 psi
  • Propane Gas Silver Braze No
  • Propane Gas Silver Solder No
  • Propane Gas Soft Solder No
  • Silver Solder Tube No
  • Soft Solder Tube Cap. No
  • For Use With Harris(R) Products
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products