Skip Content

ST
AMERICAN STANDARD

Washout Wall Urinal, 0.125 to 1.0 Gallons per Flush, 18"H x 12-3/4"W, White

  • Item # 45NC88
  • My Part #
  • Mfr. Model # 6581001EC.020
  • Catalog Page # 2747
  • UNSPSC # 30181506
Washout Wall Urinal, 0.125 to 1.0 Gallons per Flush, 18"H x 12-3/4"W, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $184.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring ultra-high efficiency and low consumption, this AMERICAN STANDARD Maybrook® urinal has EverClean® surface to help control surface bacteria, mold, and mildew.

• Washout flush action
• Flushing rim
• Flush valve sold separately

View More

Technical Specs

  • Item Urinal
  • Type Washout
  • Mounting Style Wall
  • Connection (In.) 3/4
  • Material of Construction Vitreous China
  • Color/Finish White
  • Height (In.) 18
  • Width (In.) 12-3/4
  • Depth (In.) 12-3/4
  • Gallons per Flush 0.125 to 1.0
  • Cartridges Required No
  • Standards ASME A112.19.2
  • Includes Ultra High Efficiency, Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Mold and Mildew, Wall Hanger, Strainer and Outlet
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.