Skip Content
TP
AMERICAN STANDARD

Washdown Wall Urinal, 0.125 to 0.5 Gallons per Flush, 22-5/8"H x 14-5/16"W, White

  • Item # 52WU81
  • Mfr. Model # 6002001.020
  • Catalog Page # N/A
  • UNSPSC # 30181506
Washdown Wall Urinal, 0.125 to 0.5 Gallons per Flush, 22-5/8"H x 14-5/16"W, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $160.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 40.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With powerful washdown action for more effective cleaning, this AMERICAN STANDARD Pintbrook™ urinal features optimized chinaware contours to help provide splash protection. Model has a recommended working pressure between 20 psi at valve when flushing and 80 psi static.

• ADA compliant
• Flush valve sold separately

View More

Technical Specs

  • Item Urinal
  • Type Washdown
  • Mounting Style Wall
  • Connection (In.) 3/4
  • Material of Construction Vitreous China
  • Color/Finish White
  • Height (In.) 22-5/8
  • Width (In.) 14-5/16
  • Depth (In.) 14-7/16
  • Gallons per Flush 0.125 to 0.5
  • Cartridges Required No
  • Collection Pintbrook
  • Standards A117.1, ASME A112.19.2-2008/CSA B45.1-08
  • Includes Inlet Spud, Wall Hangers
  • Green Environmental Attribute Urinal Uses 0.5 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.