TP
AMERICAN STANDARD

Vitreous China Undermount Bathroom Sink Without Faucet, 19" x 15-3/8" Bowl Size

  • Item # 15W680
  • My Part #
  • Mfr. Model # 0497221PL.020
  • Catalog Page # N/A
  • UNSPSC # 30181504
Vitreous China Undermount Bathroom Sink Without Faucet, 19" x 15-3/8" Bowl Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.50 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 177.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, dependable sink complements any decor.

View More

Technical Specs

  • Item Bathroom Sink
  • With Faucet / Without Faucet Without Faucet
  • Body Material Vitreous China
  • Mounting Type Undermount
  • Color White
  • Overall Length 17-3/8"
  • Overall Width 21-1/2"
  • Overall Height 7-1/2"
  • Bowl Size 19" x 15-3/8"
  • Bowl Depth 5-1/2"
  • ADA Compliant Yes
  • Back Splash No
  • Bowl Shape Oval
  • Side Splash No
  • Number of Stations 1
  • Drain Opening 1-1/4"
  • Number of Holes 0
  • Includes Front Overflow, Mounting Kit, Cutout Template
  • Manufacturers Warranty Length 1 yr. Commercial
  • Standards ASME A112.19.2M, CAN/CSA B45, ANSI A117.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Vitreous China Undermount Bathroom Sink Without Faucet, 19 In x 15-3/8 In Bowl Size is rated 4.3 out of 5 by 10.
Rated 4 out of 5 by from mostly satisfied Purchased three ovalyn sinks (2 bone-1 white)...looked great and gave to our granite-top contractor to install. After they were finished we started to clean,we noticed very tiny "pimples" at the bottom of the white sink. Called American Standard and they were very understanding and offered to replace the sink, but can't pay for the re-installation. It would be too costly and too much work to undo and replace, but a word to the wise...check very closely!
Date published: 2017-10-23
Rated 1 out of 5 by from company logo Caution! Not how it looks on the web site. Across the back of the sink, in black script, the American Standard logo is embossed on the sink like a making it look commercial grade. Not Happy!
Date published: 2017-04-25
Rated 4 out of 5 by from 2D Symbols for 0495.221 issue There is a problem with the 2D Symbols for the 0495.221. They download as a .dwg file but won't open in AutoCAD. They should download as a .zip file. If you rename the download to .zip you can extract the plan/elevation/section drawings.
Date published: 2016-08-22
Rated 4 out of 5 by from Great look and functionality. I used this sink for a customer and they loved the look and functionality of it.
Date published: 2016-03-16
Rated 5 out of 5 by from Very functional I bought my sink in April and have been extremely pleased with it. The size is perfect, and it looks amazing.
Date published: 2015-08-04
Rated 5 out of 5 by from We use this sink all the time! I work for an engineering company and we spec these sinks all the time. Clients are very happy with this model and we have never had a problem with these sinks!
Date published: 2013-08-22
Rated 5 out of 5 by from Great Variety of Sizes Specified this fixture in two sizes in a 400 bed dorm. 'Liked the sizes available & the fact that it met accessibility requirements. Nice shape with straightforward function.
Date published: 2013-08-04
Rated 5 out of 5 by from bought three of these great color
Date published: 2010-04-27
  • y_2018, m_9, d_25, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_15W680, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.