Navigation Menu New

Access My Account, Order History, Lists and more here.

31TN51 8714100.002 UNSPSC # 42211608

Toilet Roll Holder, Stainless Steel, Grab Bar, Silver

  • Item # 31TN51
  • Mfr. Model # 8714100.002
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Toilet Roll Holder, Stainless Steel, Grab Bar, Silver

  • Item # 31TN51
  • Mfr. Model # 8714100.002
  • UNSPSC # 42211608
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Grab Bar
  • Type Toilet Roll Holder
  • Material Stainless Steel
  • Finish Polished Chrome
  • Color Silver
  • Frame Stainless Steel
  • Width 7 1/4 in
  • Height 13 in
  • Depth 2 3/4 in
  • Dia. 1 1/4 in
  • Mounting Screws Concealed
  • Weight Capacity 500 lb
  • Standards ADAAG 4.26.3
  • Includes Mounting Hardware
Back to Top