Skip Content

NC
AMERICAN STANDARD

Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallons per Flush

  • Item # 6NWD8
  • My Part #
  • Mfr. Model # 3706216.020
  • Catalog Page # 2809
  • UNSPSC # 30181505
Toilet Bowl,Floor,Elongated,15 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 57.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.0/1.6
  • Water Surface Area 9" x 8"
  • Bowl Height 15"
  • Bowl Width 14"
  • Bowl Depth 28-3/4"
  • For Use With Tank Type Gravity Fed Dual Flush Tank
  • Collection H2Option(R)
  • For Use With Mfr. Model Number 4339216.020, 4339516.020
  • Bolt to Seat Front 18-7/16"
  • Rim Height 15"
  • Trapway Dia. 2"
  • Rough-In 12"
  • Material Vitreous China
  • Color White
  • Standards ASME A112.19.2-2008/CSA B45.1-08, LA Dept. of Water & Power Supplementary Purchase Spec for Non-Adjustability, US EPA WaterSense
  • Manufacturers Warranty Length Limited 5 yr.
  • Features Siphon Jet, Qualifies in LEEDS Program & Sanitary Bar, Fully Glazed Trapway
  • Includes Bolt Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallons per Flush is rated 4.0 out of 5 by 23.
Rated 1 out of 5 by from Terrible!!!! We have had our toilet for toilet for less than 6 months... I should have never let my husband install it because it has been nothing but issues. First, it sits a few inches from the wall and pokes out. We had pre-measured but it is still awkward. We paid over $200 and the seat is plastic, uncomortable and cheap. Since he had already put it in, we decided we could live with it... until now. The inside of the bowl is greyish black in areas. This is where the water flows, not where water stays in the bowl. It is like the bowl is discolored in patches (not because it is dirty) and the stains are in the actual vessels of the material. I called the company and they said the previous 5 cleaners that didn't work may be expected, but I should use CLR. Then, if that doesn't work, then I need to drain the toilet and soak it in vinegar and scrub it. The toilet that was there for 25 years before this one looked better than this one that we just got 6 months ago!! I shouldn't have to drain it and soak it in vinegar!! And, I agree that poop sticks every time my kids go in our bathroom- will never buy one again.
Date published: 2015-09-24
Rated 5 out of 5 by from Light duty flush usually good enough! Great toilet, easy to clean, and 8 of 10 usages the 1.0G flush is sufficient to clear the bowl. I won't get into details (we all know what we're talking about) but you only need the 1.6G flush very rarely - at least that was true for us. That being the case the water efficiency was even greater than expected.
Date published: 2015-09-18
Rated 2 out of 5 by from Float gets stuck The left side float gets held up and does not allow the water to shut off. I've tried several different adjustments on the height and it still gets held up before reaching the top. The center shaft looks to be a little off center but unfortunately it's a fixed position - no adjusting that.
Date published: 2015-06-24
Rated 5 out of 5 by from Really like this toilet a lot. We've been remodeling out kitchen and bathrooms over the past year - 4 bathrooms, that is. The first two got American Standard Champion toilets, which we really like a lot. But then those were out of stock when we got to the 3rd remodel, so we got the H2Option. Now this one I love. The choice button thingie is cool, helps you save water and only use what you need to use. Despite the low water usage, flushing is decisive and only rarely is there any stool left on the side of the bowl (it does happen, sometimes, though, unlike the Champion model, where it never happens). The H2Option is compact and looks modern and sleek, and really fits nicely into an upgrade/updating of a bathroom. We like it a lot and are going to install another H2Option in our final, 4th bathroom remodel.
Date published: 2014-05-20
Rated 1 out of 5 by from Hate this commode Bought two for my bathrooms and greatly reget it! The video show golf balls and chicken nuggets being flushed without problems but it should show sticky pastry slime being flushed because that is a whole different story! The problem for me is this : when #2 hits the commode it gets stck to the bowl ABOVE the water line. Then when you flush most of #2 goes down but there is still a streak of stool above the water line that the flush is not powerful enough to clean off! After 6 flushes the stool is still there and EVERY Time someone has #2 in my house it requires me to get a toilet brush and clean the bowl! EVERY TIME! I HATE this commode!! Next time American standard tests their toilets the need to use real human waste and not golf balls and chicken nuggets! Do not buy this commode unless your an OCD clean freak that's wants to scrub the commode 6 times a day!
Date published: 2013-09-22
Rated 5 out of 5 by from Excellent Choice! Remodeled our guest bath, and chose this toilet, installed it about 1 year ago, and still running strong! Overall an excellent choice for upgrade/remodel project!! Thank you, American Standard!!
Date published: 2013-08-25
Rated 5 out of 5 by from It works well. What more do you want? Clean, efficient and quiet. Not cheap, but worth it. Installation instructions could use some revisions, but I installed it in 1.5 hours including the removal of my old toilet.
Date published: 2012-07-29
Rated 5 out of 5 by from It is perfect for our needs The height is perfect - and a primary reason for buying this product
Date published: 2012-05-11
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_22
  • loc_en_US, sid_6NWD8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.