Skip Content

NC
AMERICAN STANDARD

Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallons per Flush

  • Item # 6NWD7
  • My Part #
  • Mfr. Model # 3705216.020
  • Catalog Page # 2809
  • UNSPSC # 30181505
Toilet Bowl,Floor,Elongated,16-1/2 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $170.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 62.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.0/1.6
  • Water Surface Area 9" x 8"
  • Bowl Height 16-1/2"
  • Bowl Width 14"
  • Bowl Depth 28-3/4"
  • For Use With Tank Type Gravity Fed Dual Flush Tank
  • Collection H2Option(R) Right Height(TM)
  • For Use With Mfr. Model Number 4339216.020, 4339516.020
  • Bolt to Seat Front 18-7/16"
  • Rim Height 16-1/2"
  • Trapway Dia. 2"
  • Rough-In 12"
  • Material Vitreous China
  • Color White
  • Standards ASME A112.19.2-2008/CSA B45.1-08, LA Dept. of Water & Power Supplementary Purchase Spec for Non-Adjustability, US EPA WaterSense
  • Manufacturers Warranty Length Limited 5 yr.
  • Features Siphon Jet, Right Height(TM) Feature for Accessible Applications, Qualifies in LEEDS Program & Sanitary Bar, Fully Glazed Trapway
  • Includes Bolt Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallons per Flush is rated 4.6 out of 5 by 32.
Rated 5 out of 5 by from Great Product Bought one for a remodel of my bathroom and after installing it I think this is the best toilet I have ever had. Went and bought a second one for the guest bathroom!
Date published: 2015-09-29
Rated 4 out of 5 by from Top Button Flush! I haven't had a toilet that flushes from the top for a decade, and I'm really glad to have one again...you lose a little space for candles or tissue, but there is something cleaner about flushing from the top...I weirdly feel dirty when over at a friends and I have to reach to the side of the toilet to flush, like some kind of caveman
Date published: 2013-07-02
Rated 5 out of 5 by from best design and quality. I have installed 8 of these toilets and they work great. Never had any callbacks.
Date published: 2013-07-02
Rated 5 out of 5 by from For us the ideal toilet! The product has exceeded our expectations in how well it flushes. Living in an area with very high water rates the dual flush and water saving features have already impactied our quarterly bill. Will install a second one in our other bathroom within the next couple of months.
Date published: 2012-05-10
Rated 5 out of 5 by from GREAT! Live in rural area using well/septic system. Bought this toilet for obvious reasons & it has been one of the best buys EVER! LOVE the height (getting older so better for me!) & the dual flush/ water saving feature since I do have a well which can be worrisome, especially with the droughts we've had. Thank you American Standard - very very pleased with the 2 toilets we installed by ourselves!
Date published: 2012-05-10
Rated 5 out of 5 by from Awesome roduct The toilets were so easy to install. My utility bill showed an immediate decrease. They look great and I have not had any issues with them.
Date published: 2012-05-10
Rated 5 out of 5 by from Great upgrade PLeased with everything about this toilet - comfort height, dual flush is wonderful, ever clean bowl works well and the siphon flush is quick and clean. Installation was clean and quick. Had a minor problem with flush valve adjustment, but a call to customer service was a pleasant experience and solved it beautifully.
Date published: 2012-05-10
Rated 5 out of 5 by from A Royal Flush, to be sure! We bought two: for the Master & Guest Bathrooms. What an improvement from traditional technology! Nothing at all to knock, other than for "dummies" using the Guest Bath, I made clear adhesive labels saying "Push for #1" & "Push for #2". This was an all-time-great purchase. Thank you, American Standard!
Date published: 2012-05-10
  • y_2017, m_12, d_14, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_32
  • loc_en_US, sid_6NWD7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.