TP
AMERICAN STANDARD

Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush

  • Item # 31CD71
  • My Part #
  • Mfr. Model # 3075120.020
  • Catalog Page # N/A
  • UNSPSC # 30181511
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $335.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 77.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.28
  • Water Surface Area 9" x 8"
  • Bowl Height 16-1/2"
  • Bowl Width 14"
  • Collection Studio(R)
  • For Use With Mfr. Model Number 4000204.020
  • Rim Height 16-1/2"
  • Trapway Dia. 2-1/8"
  • Rough-In 12"
  • Material Vitreous China with EverClean(R)
  • Color White
  • Standards ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense
  • Manufacturers Warranty Length 5 yr.
  • Features Siphon Jet, Fully Glazed Smooth-Sided Concealed Trapway, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & PowerWash(R) Rim Scrubs Bowl with Each Flush
  • Includes Color Matching Toilet Seat and Lid, Bolt Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush is rated 4.1 out of 5 by 14.
Rated 5 out of 5 by from Great repalcement I didn't think we needed We recently remodeled our house and the designer suggested replacing our 2 toilets. I didn't think they needed replaced but agreed and so happy we did. The height is perfect, the slow closing lid is great, flushes completely. The finish on the bowel keeps it very clean between cleanings. Its smaller footprint will allow us to redo the tube/shower enclosure.
Date published: 2018-08-07
Rated 5 out of 5 by from Best toilet. I am extremely satisfied with the performance if this toilet. In fact I only use the 1.1 Gal. per flush feature and it has always worked with a clean flush every time.
Date published: 2018-05-24
Rated 5 out of 5 by from Tried one in guest bathroom so good bought another We were modernizing our guest bathroom and bought this model based on reviews and the fact it was easy to clean. Looked so good and worked so well bought one for our bathroom even though the existing was fully functional. Installation was easy I'm not a plumber just followed the instructions. Best part, on installation I found one part about the size of nickel broken but was able to make it work. Called American Standard service department. They couldn't send the actual part but could send the assembly it went into. Now thats what I call service.
Date published: 2017-06-15
Rated 4 out of 5 by from Great Flush I've had this toilet for almost 3 years now. Have no problems with it except that the seat cracked right away and has just gotten worse. Looking for another seat replacement as I see that the toilet has a 5 year warrantee
Date published: 2017-04-17
Rated 1 out of 5 by from zero stars Bought this 3 years, in 2013. It is awful to clean, there are couple of spots on the inside that accumulate some bizarre stains that I have never before seen in a toilet and wouldn't come out. The worst part -- it does not flush at all. It worked ok for about a year and then, no joy. I have wasted more water with this toilet than with the previous old style one.
Date published: 2016-08-03
Rated 5 out of 5 by from Beautiful toilet that works exceptionally wel I love these toilets. I purchased two to replace conventional toilets for which I was always replacing flaps and waiting after use to make sure the toilet was not continuing to run.
Date published: 2016-04-07
Rated 4 out of 5 by from NEVER HAVE TO CLEAN OUT SIDE OF IT. INSTALLED 7? YEARS AGO THE SOLID WASTE TAKES 2 FLUSHES MOST OF THE TIME AND IT LEAKS TOO OFTEN INSIDE THE BOWEL. STILL LOVE THE LOOKS OF IT. GREAT IF YOU CAN SCRUB THE HARD WATER DEPOSITS OFF BOWEL
Date published: 2015-08-27
Rated 1 out of 5 by from installation I have been a Plumber for 25 years and never installed a Toilet like this...what a pain in the butt to install...Added $100 to the bill for time....Had to read the directions to put the seat on for God sake....definitly 2 thumbs DOWN!!!!
Date published: 2013-10-23
  • y_2018, m_12, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_13
  • loc_en_US, sid_31CD71, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.