Skip Content

TP
AMERICAN STANDARD

Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush

  • Item # 31CD68
  • My Part #
  • Mfr. Model # 3075000.020
  • Catalog Page # N/A
  • UNSPSC # 30181511
Toilet Bowl,Floor,Elongated,16-1/2 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $312.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 77.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.28
  • Water Surface Area 9" x 8"
  • Bowl Height 16-1/2"
  • Bowl Width 14"
  • Bowl Depth 27-1/4"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Cadet(R) 3 FloWise(R) Concealed Trapway
  • For Use With Mfr. Model Number 4000101.020, 4000813.020
  • Rim Height 16-1/2"
  • Trapway Dia. 2-1/8"
  • Rough-In 12"
  • Material Vitreous China with EverClean(R)
  • Color White
  • Standards ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.2
  • Manufacturers Warranty Length 5 yr.
  • Features Siphon Jet, Fully Glazed Smooth-Sided Concealed Trapway, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & PowerWash(R) Rim Scrubs Bowl with Each Flush
  • Includes Color Matching Toilet Seat & Lid, Bolt Covers
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.