Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AMERICAN STANDARD

Toilet Bowl, Wall Mounting Style, Elongated, 1.6 Gallons per Flush

  • Item # 29VL78
  • My Part #
  • Mfr. Model # 3402016.020
  • Catalog Page # N/A
  • UNSPSC # 30181511
Toilet Bowl, Wall Mounting Style, Elongated, 1.6 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $269.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 66.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Wall
  • Bowl Shape Elongated
  • Gallons per Flush 1.6
  • Water Surface Area 10" x 12"
  • Bowl Height 14-1/2"
  • Bowl Width 14-3/4"
  • Bowl Depth 29-1/2"
  • For Use With Tank Type Pressure Assist Tank
  • Collection Glenwall(TM)
  • For Use With Mfr. Model Number 4098100.020, 4098700.020, 4098800.020
  • Bolt to Seat Front 18-7/16"
  • Rim Height 14-1/2"
  • Trapway Dia. 2"
  • Material Vitreous China
  • Color White
  • Standards ASME A112.19.2-2, ADA , ANSI 117.1
  • Manufacturers Warranty Length 1 yr.
  • Features Pressure-Assisted Siphon Jet, Sanitary Dam, Fully Glazed Trapway,Pressure Assist Toilet
  • Includes Bolt Caps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item has been restricted from sale in the following states: CA, GA, TX, and VT.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Toilet Bowl, Wall Mounting Style, Elongated, 1.6 Gallons per Flush is rated 4.0 out of 5 by 21.
Rated 5 out of 5 by from Very nice wall mount toilet. Bought as a replacement for an original wall mount toilet and it fit perfectly.
Date published: 2018-05-29
Rated 5 out of 5 by from Good Water Closet Good wall mount water closet. Tank was not included with the bowl, probably should be made very clear.
Date published: 2018-04-27
Rated 4 out of 5 by from Powerful flush, but leak prone Overall quite happy with the features and performance of this toilet, but have had multiple issues with it leaking at the interface between the tank and the bowl (a single flexible gasket must keep everything watertight under high pressure)
Date published: 2018-04-10
Rated 4 out of 5 by from Easy to install, just what we needed This toilet was easy to instal and was just what we needed to replace our outdated and high water use toilet. Our old one had a hard time flushing but the Glenwall performs better in everywhere. It is a little loud and I had to replace the sealant ring between bowl and tank because it wouldn't seal right. It is an expensive toliet but there aren't many options for wall hung toliets.
Date published: 2018-03-27
Rated 2 out of 5 by from Takes two to three flushes I have been using this for two months and I am currently looking to purchase a gravity style tank and throw this one in the garbage. It always takes two to three flushes to get rid of anything solid. It is also very noisy.
Date published: 2016-07-22
Rated 5 out of 5 by from Bought this unit to replace a 1970's American Standard wall toilet. The simplest install ever. It fit perfectly in place of the old one. We just needed to put a new neoprene ring on and it was good to go. We have well water so the pressure is a little low so it takes 2 flushes on occasion but not always. Still a great replacement. We are going to change out the other 2 toilets next week.
Date published: 2016-05-06
Rated 5 out of 5 by from Great Product! Will buy anouther We have had one of these toilets for several years and it is amazing! We have never once had a clog. Being wall-mounted, it really helps with keeping the bathroom clean. There is never residue around the base to clean because it doesn't have a base. No unsightly caulk to deal with either. We are now looking to purchase a second one. The pressure assist flush is a little loud but is really entertaining for guests. Or maybe more entertaining if you don't tell them in advance of the first time they flush it. The included seat/lid has a slight conflict with the tank cover. If you don't push the tank cover back past the lip of the tank a little bit, the seat part has a tendency to fall shut when it and the lid are both in the raised position. Only affects the guys in the house.
Date published: 2015-03-28
Rated 1 out of 5 by from Wobbly Tank I bought the wall mount for my home.  I wanted a white toilet to replace the green dated color.  The green toilet worked perfectly.  I was doing some updates in the bathroom.   The replacement tank sits much farther out from the wall than the former toilet did.  Also the tank itself wobbles.  Maybe I should have the green toilet reinstalled.  
Date published: 2013-11-14
  • y_2018, m_7, d_15, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_21
  • loc_en_US, sid_29VL78, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.