Skip Content
TP
AMERICAN STANDARD

Toilet Bowl, Floor Mounting Style, Round, 1.28 to 1.6 Gallons per Flush

  • Item # 20RH82
  • My Part #
  • Mfr. Model # 3251D101.020
  • Catalog Page # N/A
  • UNSPSC # 30181505
Toilet Bowl,Floor,Round,15 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 40.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Round
  • Gallons per Flush 1.28 to 1.6
  • Water Surface Area 9" x 8"
  • Bowl Height 15"
  • Bowl Width 14"
  • Bowl Depth 26"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Colony(R)
  • For Use With Mfr. Model Number 4192B004.020, 4192B104.020, 4192A004.020, 4192A104.020
  • Bolt to Seat Front 18-7/16"
  • Rim Height 15"
  • Trapway Dia. 2"
  • Rough-In 10"
  • Material Vitreous China
  • Color White
  • Standards ASME A112.19.2-2008/ CSA B45.1-08
  • Manufacturers Warranty Length 2 yr.
  • Features PowerWash(R) Rim Scrubs Bowl with Each Flush
  • Includes Bolt Covers
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.