Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AMERICAN STANDARD

Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush

  • Item # 20HK96
  • My Part #
  • Mfr. Model # 3351101.020
  • Catalog Page # 2749
  • UNSPSC # 30181511
Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $199.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 60.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful, low-flow, direct-fed siphon jet-action flush for more efficient cleaning and helps conserve water. Features more powerful flushing performance at lower flush volume and an increased static weight load capacity. The EverClean® antimicrobial surface inhibits the growth of mold, mildew, and odor causing bacteria. Seat and flushometer sold separately. 10" or 12" rough-in.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Wall
  • Bowl Shape Elongated
  • Gallons per Flush 1.1 to 1.6
  • Water Surface Area 10" x 12"
  • Bowl Height 13-1/8"
  • Bowl Width 14"
  • Bowl Depth 26"
  • For Use With Tank Type Top Spud Flushometer
  • Collection Afwall(R) Millennium(TM) FloWise(R)
  • For Use With Mfr. Model Number 6065161.002, 6067161.002, 6047161.002, 6065121.002, 6067121.002, 6047121.002, 6065761.002, 6065761.002, 6065721.002, 6067721.002
  • Bolt to Seat Front 18-7/16"
  • Rim Height 15"
  • Trapway Dia. 2-1/8"
  • Spud Connection Size 1-1/2"
  • Material Vitreous China with EverClean(R)
  • Color White
  • Standards ASME A112.19.2-2008/CSA B45.1-08, ADA, ANSI A117.1
  • Manufacturers Warranty Length Limited 1 yr.
  • Features Siphon Jet, MaP Score of 1,000 Grams, Condensation Channel, Concealed Trapway & Static Weight Load of 1,000 lbs.(not recommended for bariatric use) & Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew
  • Includes 1-1/2" Inlet Spud, Bolt Caps
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Toilet Uses 1.28 gpf or Less.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Basis of Design As a specifying engineer, I have relied on American Standard for years for consistently high quality and high performance fixtures. These are the standards which we start our project specifications with.
Date published: 2015-08-26
  • y_2018, m_7, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_20HK96, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.