TP
AMERICAN STANDARD

Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush

  • Item # 19TA04
  • My Part #
  • Mfr. Model # 3195A101PL.020
  • Catalog Page # 2749
  • UNSPSC # 30181515
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.00 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 390.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Independently tested to flush 1000g of solid waste, this AMERICAN STANDARD Champion® PRO™ Right Height™ toilet bowl features a PowerWash® rim to help scrub bowl clean with each flush. Model has an EverClean® antimicrobial surface that helps inhibit the growth of mold, mildew, and odor-causing bacteria. Toilet seat sold separately.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.28
  • Water Surface Area 9" x 8"
  • Bowl Height 16-1/2"
  • Bowl Width 14"
  • Bowl Depth 30-1/4"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Champion(R) PRO(TM) Right Height(TM)
  • For Use With Mfr. Model Number 4225A104.020, 4225A154.020, 4225A164.020, 4225A174.020, 4225A105.020
  • Bolt to Seat Front 18-7/16"
  • Rim Height 16-1/2"
  • Trapway Dia. 2-3/8"
  • Rough-In 12"
  • Material Vitreous China with EverClean(R)
  • Color White
  • Standards ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.2
  • Manufacturers Warranty Length 10 yr.
  • Features Siphon Jet, MaP Score of 1,000 Grams, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & PowerWash(R) Rim Scrubs Bowl with Each Flush, Fully Glazed Trapway
  • Includes Bolt Covers
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush is rated 4.2 out of 5 by 21.
Rated 1 out of 5 by from BIG FAIL Supposed to flush a bucket of golf balls!!??I moved my bowels this morning and the toilet could not flush it with ten tries. Had to go buy a plunger
Date published: 2018-05-30
Rated 3 out of 5 by from Terrible toilet seat The toilet seat was a quiet close and slowly shut. It was so cheap and tilled forward just a bit. We took the seat off of our old toilet and put it on the new one. Now it is just fine. I would recommend it if you have a different seat.
Date published: 2018-04-03
Rated 3 out of 5 by from Fast recover Ever nine minutes it seem like it flushing but when it flushing it’s great
Date published: 2018-02-12
Rated 1 out of 5 by from Must clean after each use Bought two Champion 4's. Have installed one so far. Thing does not clean the bowl when flushed. So little water and down so fast nothing gets clean. Have a good toilet brush to clean after using then flush again. Then clean the brush with another flush. Zero water saved after 3-4 flushes per use.
Date published: 2017-08-17
Rated 5 out of 5 by from Flushes great, saves on water bills We have put these in all our projects, best working and best value out there
Date published: 2016-03-14
Rated 5 out of 5 by from Love it! We replaced two toilets with the Champion Pro because the just didn't flush well.These toilets are amazing! We are so happy.
Date published: 2015-08-27
Rated 5 out of 5 by from Toilet works great, rarely clogs up Our contractor picked out this toilet because of its excellent performance. The only thing I would say is that the seat is a bit higher up than other toilets, but my husband and I are a bit on the short side. Nevertheless, I highly recommend it for the efficient flushing and great looks!
Date published: 2015-08-27
Rated 5 out of 5 by from Best toilet out there I have two Champion Pro toilets in my home and couldn't be happier. The over-sized flush valve is great at making sure it's a one-flush operation and the new 1.28 gpm water savings offered by the Champion has made a difference in my water bill.
Date published: 2015-08-27
  • y_2018, m_10, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_21
  • loc_en_US, sid_19TA04, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.