TP
AMERICAN STANDARD

Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.60 Gallons per Flush

  • Item # 19TA01
  • My Part #
  • Mfr. Model # 3517A101PL.020
  • Catalog Page # 2749
  • UNSPSC # 30181515
Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.60 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $159.50 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 330.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a PowerWash® rim that scrubs bowl with each flush, this AMERICAN STANDARD Cadet® PRO™ toilet bowl has an EverClean® antimicrobial surface that inhibits the growth of mold, mildew, and odor-causing bacteria. Model has a powerful Cadet flushing system which helps to prevent clogs. Toilet seat sold separately.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.28/1.60
  • Water Surface Area 9" x 8"
  • Bowl Height 16-1/2"
  • Bowl Width 14"
  • Bowl Depth 29-1/8"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Cadet(R) PRO(TM) Right Height(TM)
  • For Use With Mfr. Model Number 4188A104.020, 4188A154.020, 4188A155.020, 4188A164.020, 4188A174.020, 4188A105.020, 4188A165.020
  • Bolt to Seat Front 18-7/16"
  • Rim Height 16-1/2"
  • Trapway Dia. 2-1/8"
  • Rough-In 12"
  • Material Vitreous China with EverClean(R)
  • Color White
  • Standards ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.2
  • Manufacturers Warranty Length 5 yr.
  • Features Siphon Jet, MaP Score of 1,000 Grams, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew, Right Height(TM) Feature for Accessible Applications & PowerWash(R) Rim Scrubs Bowl with Each Flush, Fully Glazed Trapway
  • Includes Bolt Covers
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush is rated 4.4 out of 5 by 14.
Rated 4 out of 5 by from works well I bought this last summer and all good except the seat cack is uncomfortable.
Date published: 2018-03-29
Rated 5 out of 5 by from Great product I wanted the tallest toilet because of my arthritis AND I wanted it to be energy efficient, low water usage. This model met all my requirements.
Date published: 2018-03-14
Rated 5 out of 5 by from Best toilet replacement ever We moved into a new home and 3 of the toilets were standard height which did not sit well with my husband at 6'7" and me 5'10". We asked our plumber for his recommendations and we chose American Standard ADA Cadet Pro Right Height Elongated. On one of the toilets we replaced a lid with a Bidet fully automated. We cannot believe the difference with the raised height. In fact, when we used a loo at a friends house that was a standard height, my husband said he thought he was falling down! those inches make a difference. These new toilets are so well made and the flush mechanism is the best, even our plumber says that and its true. I won't name the other brand we had in our other houses, but, those toilet flushes were forever having problems. Highly recommend this Brand.
Date published: 2018-03-13
Rated 5 out of 5 by from great value & works everytime I bought this a couple of months ago to meet new city water useage requirements. I heard only bad things about low flow toilets so i really did not want to switch toilets. I was amazed at how well it works. This toilet works better than the toilet I had! It handles my family's use no problems. This is a winner in low flow toilets. I am happy to save water. This was a no brainer to do.
Date published: 2016-03-10
Rated 5 out of 5 by from Great toilet for flushing we don't have great fall to our septic line. this toilet makes sure we don't have clogs. had a kohler and always had problems.
Date published: 2015-08-27
Rated 5 out of 5 by from Perfect Value Great Flush, Super Easy Install with Tools provided, Good Bowl wash
Date published: 2015-08-26
Rated 1 out of 5 by from Two with same defect: wobbly bottom, bad glazing Got two from local plumbing supply company with same defects: wobbly bottom and bad glazing. Both toilets, when set on level floor, wobbled - had a high spot on ceramic bottom. We should not have to use wooden shims to steady a toilet due to American Standard's sloppy quality control. Too much shimming needed = future leaky toilet where it meets the floor.Also, both toilets had no glazing at all (not even "rough" glazing) under the rim. This is disgusting.Two other brands we subsequently compared, that are not American Standard, both did not wobble and did have at least rough glazing under the rim. We will buy another brand.
Date published: 2015-02-21
Rated 2 out of 5 by from Continues to run We have had the toilet installed about 7 mos, lived w it for 3.  It runs for about a minute every 10 minutes or so. Adjusted it every way I know how- still runs. We have to close the bath door at night to keep from hearing it.  Anyone else?
Date published: 2015-01-20
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_19TA01, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.