ST
AMERICAN STANDARD

Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons per Flush

  • Item # 16T997
  • My Part #
  • Mfr. Model # 3517C101.020
  • Catalog Page # 2749
  • UNSPSC # 30181505
Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $155.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 59.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a PowerWash® rim that scrubs bowl with each flush, this AMERICAN STANDARD Cadet® PRO™ toilet bowl has an EverClean® antimicrobial surface that inhibits the growth of mold, mildew, and odor-causing bacteria. Model has a powerful Cadet flushing system which helps to prevent clogs. Toilet seat sold separately.

View More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.6
  • Water Surface Area 9" x 8"
  • Bowl Height 15"
  • Bowl Width 14"
  • Bowl Depth 29-1/8"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Cadet(R) PRO(TM)
  • For Use With Mfr. Model Number 4188A104.020, 4188A154.020, 4188A155.020, 4188A164.020, 4188A174.020, 4188A105.020, 4188A165.020
  • Bolt to Seat Front 18-7/16"
  • Rim Height 15"
  • Trapway Dia. 2-1/8"
  • Rough-In 12"
  • Material Vitreous China with EverClean(R)
  • Color White
  • Standards ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.2
  • Manufacturers Warranty Length 5 yr.
  • Features Siphon Jet, MaP Score of 1,000 Grams, Everclean(R) Surface Inhibits the Growth of Stain and Odor Causing Bacteria, Mold & Mildew & PowerWash(R) Rim Scrubs Bowl with Each Flush, Fully Glazed Trapway
  • Includes Bolt Covers
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons per Flush is rated 4.3 out of 5 by 10.
Rated 5 out of 5 by from A great upgrade Had both of our toilets replaced. We have been very pleased with the ability to eliminate the waste and stay clean. Thanks, great product!!!
Date published: 2018-03-09
Rated 5 out of 5 by from Impressive I had this toilet installed more than one year ago, and it has greatly reduced the need for a plunger. It has been very reliable, and it has not needed any service since its installation. The flush is quick and very efficient.
Date published: 2018-02-22
Rated 5 out of 5 by from Cadet Pro two-piece elongated Excellent flushing. Easy to clean. Very good value.
Date published: 2016-02-14
Rated 5 out of 5 by from awesome We've had this toilet for 10 years and it by far better than the toilet in our other bathroom (which I won't say the name but it starts with K). It still looks like the day we put it in, it's stainfree, reliable and has never caused any issues. I would definitely buy another American Standard!
Date published: 2015-08-27
Rated 5 out of 5 by from No Problems and Flushes great This Cadet PRO was demoed by the supplier who has them in the wharehouse and showroom bathrooms. He rolled out a Bunch of toilet paper that pretty much filled the bowl and it flushed great. I installed ours about 7 months ago and it has worked great with absolutely no problems.
Date published: 2015-06-03
Rated 1 out of 5 by from Extremely Poor Design Have three of these toilets in my new home.Builders plumber had to replace one because it just would not flush reliably.And they all still don't flush reliably. I have never in all my long years have a toilet that clogs up so easily in normal use as these do. Expect frequent toilet plunger use. I've reached my limit and will be replacing all three.
Date published: 2015-04-10
Rated 4 out of 5 by from I would buy it again! I bought this toilet 3 years ago and installed it in my kids' bathroom. It has been a great water saver, is easy to clean and works very well.
Date published: 2013-08-22
Rated 4 out of 5 by from I would buy this product again and again I was looking for a hight efficient and water save product and this model suit my needs.
Date published: 2012-05-13
  • y_2018, m_8, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_16T997, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.