Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AMERICAN STANDARD

Studio® 1.28 gpf Toilet Tank, Sensor with Manual Override, White

  • Item # 45NC81
  • My Part #
  • Mfr. Model # 4000119.020
  • Catalog Page # 2749
  • UNSPSC # 30181515
Studio® 1.28 gpf Toilet Tank, Sensor with Manual Override, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $165.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 33.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This American Standard® Studio® Activate™ toilet tank features a touchless, wave hand actuator with a manual override flush button. Model has a Power-Off mode to help prevent unintentional flushes while cleaning. The Speed Connect feature helps ease installation. Unit has a low battery indicator with battery life up 2 yr.

View More

Technical Specs

  • Item Toilet Tank
  • Flushing Method Gravity Fed Tank
  • Gallons per Flush 1.28
  • With Liner/Without Liner Without Liner
  • Material Vitreous China with EverClean(R)
  • Color White
  • Height 14"
  • Width 15-3/4"
  • Depth 8-3/4"
  • Collection Studio(R)
  • Flush Handle Sensor with Manual Override
  • Tank Connection Speed Connect(R)
  • Flush Valve Type 3" Flush Valve
  • For Use With Mfr. Model Number 3075120.020, 3053120.020
  • Features Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Ultra-Low Consumption, Oversized Flush Valve. Wave Hand Actuator with Manual Override Flush Button, Power-Off Mode for Ease of Cleaning
  • Standards ASME A112.19.2-2008/CSA B45.1-08
  • Manufacturers Warranty Length 10 yr.
  • Includes Coupling Components, Tank Cover, Four AA Batteries
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.