Skip Content

ST
AMERICAN STANDARD

Slow Close Toilet Seat, Elongated, With Cover, 18" Bolt to Seat Front

  • Item # 5UTK5
  • My Part #
  • Mfr. Model # 5325010.020
  • Catalog Page # 2809
  • UNSPSC # 30181512
Toilet Seat,Closed Front,18-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This American Standard® Champion® toilet seat has a slow close feature that helps keep the toilet seat from slamming into the bowl. The toolless, lift-off design lets you easily remove the seat for cleaning or replacement. Seat includes mounting hardware.

View More

Technical Specs

  • Item Slow Close Toilet Seat
  • For Bowl Shape Elongated
  • Front Type Closed
  • With Cover / Without Cover With Cover
  • Material Solid Plastic
  • Bolt to Seat Front 18"
  • Hinge Material Stainless Steel
  • Hinge Type Lift-Off
  • Seat Height 2-3/8"
  • Width 14-3/4"
  • Color White
  • Features EverClean(R) Surface, Easy Lift Off for Cleaning
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Slow Close Toilet Seat, Elongated, With Cover, 18 In Bolt to Seat Front is rated 3.8 out of 5 by 18.
Rated 5 out of 5 by from We are please with the toilet seat. it is designed to use with the commode and one can't go wrong with the choice.
Date published: 2017-09-08
Rated 1 out of 5 by from Too small, won't stay adjusted. Firstly the seat is narrower than the toilet. Secondly the rubber nuts to tighten the seat need constant adjustment. I have the seat two weeks and had to adjust it four times. Not what I expected from American Standard.
Date published: 2016-08-31
Rated 5 out of 5 by from Slow Close Toilet Seat I am happy with this purchase and would buy one again.
Date published: 2015-12-10
Rated 5 out of 5 by from Love this! We have had ours for quite a bit but it is awesome no more slamming of seats! It is also very easy to clean another great perk I would suggest this to all my friends!
Date published: 2015-11-09
Rated 1 out of 5 by from Easy lite of cleaning feature is not good Every time the toilet is used the seat detaches from one of its anchors. The seat becomes offset and has to be reattached. Extremely poor design. Also note,this toilet was installed by a professional.
Date published: 2015-09-13
Rated 2 out of 5 by from Flimsy We have installed 3 of these in our new home. The toilet part is great. However, the toilet seats are pretty flimsy for such a great toilet. Also, the men have to balance the seat on the lid to get it to stay up.
Date published: 2015-07-20
Rated 2 out of 5 by from Instructions are too complicated The seat itself seems fine, although someone light. However, I found instructions so overwhelming (compared to the Bemis seat which I bought at the same time, for comparison), that I'm returning the American Standard and keeping the Bemis. Bemis printed instructions are worse than horrible; however, they have a very clear YouTube video installation guide. Too bad American Standard -- long a recognized and trust brand name for sinks and toilets -- didn't provide an online video installation tutorial as well.
Date published: 2014-10-06
Rated 1 out of 5 by from Design I love the slow close feature, but the finish is easily scratched and the seat is the most uncomfortable toilet seat I've ever sat on.  It's cut slimmer in the back, and doesn't match the shape of the Champion 4 toilet - I'm wondering if they made it the same shape as the toilet if it would be more comfortable. 
Date published: 2014-08-23
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_18
  • loc_en_US, sid_5UTK5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.