Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
AMERICAN STANDARD

Slow Close Toilet Seat, Elongated, With Cover, 18" Bolt to Seat Front

  • Item # 45NC83
  • Mfr. Model # 5218210.020
  • Catalog Page # 2808
  • UNSPSC # 30181512
Slow Close Toilet Seat, Elongated, With Cover, 18" Bolt to Seat Front close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $151.00 / each
Get This Price

$121.79

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This American Standard® slow close toilet seat features a sanitary lift tab that lets you raise the seat without touching it. The slow-close hinge helps prevent the seat from slamming the bowl when closing. Telescoping lid helps conceal the seat when closed. Seat and cover feature the EverClean® antimicrobial surface that inhibits the growth of mold, mildew, and odor causing bacteria. Hardware included.

View More

Technical Specs

  • Item Slow Close Toilet Seat
  • For Bowl Shape Elongated
  • Front Type Closed
  • With Cover / Without Cover With Cover
  • Material Plastic
  • Bolt to Seat Front 18"
  • Hinge Material Stainless Steel
  • Hinge Type Lift-Off
  • Seat Height 2"
  • Width 14-1/4"
  • Color White
  • Features Inhibits the Growth of Stain and Odor Causing Bacteria On the Surface, Telescoping Lid Conceals Seat, Easy Lift Off Cleaning
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Slow Close Toilet Seat, Elongated, With Cover, 18 In Bolt to Seat Front is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from American standard Boulevard luxury toilet seats We have two.  It is amazing how nice they look and feel.  The quality of this product is amazing.  Work great.
Date published: 2013-12-20
  • y_2017, m_5, d_21, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45NC83, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.