Skip Content

DV
AMERICAN STANDARD

Oil Rubbed Bronze Towel Ring

  • Item # 44E451
  • My Part #
  • Mfr. Model # 8337190.224
  • Catalog Page # N/A
  • UNSPSC # 52171001
Oil Rubbed Bronze Towel Ring close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Towel Rings

Technical Specs

  • Item Towel Ring
  • Finish Oil Rubbed Bronze
  • Material Metal
  • Includes Concealed Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •