Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMERICAN STANDARD

Lead Free Cast Brass Reliant+ Kitchen Faucet w/Side Spray, Manual Faucet Operation, Number of Handle

  • Item# 4THT3
  • Mfr. Model# 4205001.002
  • Catalog Page# 2791
  • UNSPSC# 40141702
Lead Free Cast Brass Reliant+ Kitchen Faucet w/Side Spray, Manual Faucet Operation, Number of Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $202.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Reliant+ Kitchen Faucet w/Side Spray
  • Faucet Operation Manual
  • Number of Handles 1
  • Faucet Handle Type Lever
  • Flow Rate 2.20 gpm
  • Number of Holes 4
  • Mounting Hole Center to Center 8"
  • Body Material Lead Free Cast Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Mounting Type - Faucet Surface
  • Connection 1/2" IPS
  • Spout Length 6-5/8"
  • Valve Type Ceramic
  • Finish Chrome
  • Height 7-1/2"
  • Flow Outlet Type - Faucet Aerated
  • Replacement Cartridge 2CYX3
  • Includes Side Sprayer
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Standards ANSI A117.1 ASME A112.18.1 CSA B125 NSF 61/Section 9 & Annex G
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Lead Free Cast Brass Reliant+ Kitchen Faucet w/Side Spray, Manual Faucet Operation, Number of Handle is rated 4.6 out of 5 by 9.
Rated 5 out of 5 by from Very Nice faucet! This is a very nice faucet. It works better than the Cadet I replaced.The water moves faster so the water gets hotter faster. I am very pleased with it.
Date published: 2014-04-04
Rated 5 out of 5 by from Great features Our kitchen faucet is now four years old and is working great. I love the features that include a long spray hose, hign faucet and easy on and off operation. Our American Standard faucet gets a workout with daily use and steam cleaming duties. The shine is great!
Date published: 2013-08-22
Rated 3 out of 5 by from Hard to Repair After about 5 years it started leaking. Since it was under warranty I was sent another cartridge. In installed it--still leaked. I was sent some other seals for beneath the cartridge and installed them--leaked worse. I had also been sent some additional seals for the spout, but haven't been able to get the spout off. Right not it is completely unusable. I've replaced a lot of seats and springs and seals before, but I have never had such issues as with this one.
Date published: 2012-06-12
Rated 5 out of 5 by from Excellent mid-range product My review after six months of use: This faucet has many useful features. For example: - Long, extra-tall spout allows large containers and pots to be placed under it. - The spout can swivel can swivel all the way to the side, allowing complete access to the sink. - The chrome finish is attractive and is more corrosion-resistant than certain other finishes. - Cartridges with ceramic valves are superior to rubber seals (like those in some Delta faucets) - Lifetime warranty The only con that I can detect after extended usage: - The chrome finish is slightly less scratch-resistant than the brushed finish. There is some minor swirling, although one must look carefully to see it. One would have to use some effort (e.g. scrubbing very hard with a scouring pad) to make noticeable marks in the finish. Overall, this is an ideal faucet for a typical kitchen. It displays a mix of excellent design and well-thought out features. Also, the price will not hurt your wallet too much.
Date published: 2010-08-14
Rated 5 out of 5 by from Great Kitchen Faucet Easy to install and is working very smoothly
Date published: 2009-04-08
Rated 4 out of 5 by from Great Faucet The spray could be stronger. Little weaker than we would like it to be.
Date published: 2009-02-11
Rated 5 out of 5 by from Great faucet Faucet works smoothly. Looks very nice and appears very well built. Installed easily.
Date published: 2008-10-25
Rated 4 out of 5 by from Easy installation Easy to install Good price
Date published: 2008-08-15
  • y_2017, m_3, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_4THT3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.