Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
AMERICAN STANDARD

Cast Brass Kitchen Faucet with Pullout Sprayer, Manual Faucet Operation, Number of Handles: 1

  • Item# 4THR4
  • Mfr. Model# 4205104.002
  • Catalog Page# 3409
  • UNSPSC# 40141702
Cast Brass Kitchen Faucet with Pullout Sprayer, Manual Faucet Operation, Number of Handles: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $221.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Kitchen Faucet with Pullout Sprayer
  • Faucet Operation Manual
  • Number of Handles 1
  • Handle Type Lever
  • Flow Rate 2.2 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Center Hole Only or 8"
  • Body Material Cast Brass
  • Faucet Spout Pull Out Spray
  • ADA Compliant Yes
  • Mounting Deck
  • Connection 3/8" Compression
  • Spout Length 9-1/8"
  • Valve Type Ceramic Disc
  • Finish Polished Chrome
  • Overall Height 8-1/8"
  • Flow Outlet Type Aerated
  • Replacement Cartridge 2CYX3
  • Includes Mounting Hardware and Metal Escutcheon
  • Manufacturers Warranty Length 5 yr. Commercial
  • Standards ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 61/Section 9 and Annex G
  • Compliance Lead Free, ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.6 out of 5 by 23reviewers.
Rated 1 out of 5 by terrible I hesitate to even give this faucet a generous rating of 1 star. After 18 months of normal use, it's junk. It is constantly leaking and needs to be replaced. I will NEVER recommend American Standard. September 2, 2016
Rated 4 out of 5 by Works very well Good company to buy from Bought several years ago, family loves it's ease of use.Company stands behind their product. March 18, 2016
Rated 5 out of 5 by Lovin it I bought and installed this about 14 years ago, in white to go with my new white sink. Everybody told me I would be sorry. It has never leaked or dripped. the spray wand lacks 1/4 inch from fitting tight into the base and the white paint is starting to chip a little on the bottom on the swing. I was looking to see about buying another white one....so sad it is no longer available. After all this time the sink and faucet still look better than my neighbors and friends and I still get compliments on both. February 11, 2016
Rated 5 out of 5 by Easy to use! Bought this kitchen faucet and have been very pleased with the ease of use. When extending the spray handle, there's no kinking or difficulty taking it out to use or replacing it when finished. I would most certainly buy another one but I don't see this one wearing out any time soon. August 27, 2015
Rated 2 out of 5 by Sprayer button... After approx 4yrs, the sprayer button broke off. Now faucet is in perpetual spray function. Too bad AS isn't selling replacement parts any longer. I had to go through Amazon for a replacement sprayer. "American Standard M952237-0020A Pull-Out Spray, Polished Chrome". Just search that if you need one.I did not install this initially so I can't comment on that. August 3, 2015
Rated 5 out of 5 by Replaced old faucet Great product. Found it on Amazon at a great price too. Easy install for anyone. So far very pleased with function, fit, reliability and style. July 23, 2014
Rated 5 out of 5 by Very Good Faucet Bought this to replace another from national brand. The part that goes into the faucet on the old one was plastic, the American Standard was all metal. After 7 years still works as new. July 2, 2013
Rated 5 out of 5 by Great faucet for my new kitchen! This is a great looking and affordable faucet. It arrived quickly too! January 28, 2013
  • 2016-09-22 T06:24:44.233-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_23, tr_23
  • loc_en_US, sid_4THR4, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.