DV
AMERICAN STANDARD

Horizontal Single Roll Toilet Paper Holder, Silver

  • Item # 44E472
  • My Part #
  • Mfr. Model # 8338230.224
  • Catalog Page # N/A
  • UNSPSC # 47131710
Horizontal Single Roll Toilet Paper Holder, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Double-sided tape seamlessly bonds, attaches, and mounts objects together for a clean appearance.

View More

Technical Specs

  • Dispenser Product Grouping Toilet Paper Holder
  • Toilet Roll Type Standard
  • Roll Capacity (1) Roll
  • Series TS Series
  • Proprietary/Universal Universal
  • Dispenser Configuration Horizontal Single Roll
  • Material Metal
  • Finish Oil Rubbed Bronze
  • Color Silver
  • For Use With Toilet Paper
  • Includes Concealed Mounting Hardware
  • Item Toilet Paper Holder
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms