Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Gooseneck Bathroom Faucet: American Std, Selectronic, Chrome Finish, 0.35 gpm Flow Rate

Item 
41H846
Mfr. Model 
6055164.002

Product Details

Catalog Page
2616
Brand
AMERICAN STANDARD
Mounting Type - Faucet
Deck
Faucet Type
Bathroom Sink Faucet
Faucet Activation
Motion Sensor
Faucet Finish
Chrome
Faucet Body Material
Cast Brass
Flow Rate
0.35 gpm
Flow Outlet Type - Faucet
Spray
Ligature Resistant
No
Vandal Resistant Features
Vandal Resistant Outlet
ADA Compliance
Yes
Standards
ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 61/9
CEC Compliant
CEC Compliant
Water Inlet Connection Size
3/16 in
Water Inlet Connection Type
Push in Compression
Includes
Plain Spout End Prevents Collection of Lime or Debris; Programmable Selectronic Sensor; Safety Timer; CR-P2 Lithium Battery; Flexible Supply Hose; Optional Purge Feature
Valve Type - Faucets
Solenoid Valve
Manufacturers Warranty Length
5 yr Commercial
Spout Length
2 in
Spout Height
7 in
Spout Reach
6-1/8 in
Max. Mounting Hole Center Distance
Single Hole
Max. Installation Surface Thickness
2 in
Power Source
Lithium Battery
Amps
2 A
Voltage
6V DC
Sensor Range
6 in
Temperature Control
No
Series
Selectronic
UNSPSC
40141702
Country of Origin
Mexico (subject to change)
Product Description

Gooseneck-spout faucets extend high above the counter and curve to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.