Navigation Menu New

Access My Account, Order History, Lists and more here.

49JM58 3445J101.020 UNSPSC # 30181511

Elongated, Wall, Flush Valve, Toilet Bowl, 1.6 Gallons per Flush

  • Item # 49JM58
  • Mfr. Model # 3445J101.020
  • UNSPSC # 30181511
  • Catalog Page # 2755 2755
Country of Origin Mexico. Country of Origin is subject to change.

These wall-mount tankless toilet bowls connect to a wall waste line and have a top spud to work with an exposed flush valve for unblocked access during maintenance. They fasten to a wall and provide a streamlined look and full access to the floor and underside of the bowl for cleaning. These bowls have a back outlet for the waste line and a spud on the rear rim atop the bowl for connecting to a flush valve (flushometer).

Tap image to zoom.

Roll over image to zoom.

Elongated, Wall, Flush Valve, Toilet Bowl, 1.6 Gallons per Flush

  • Item # 49JM58
  • Mfr. Model # 3445J101.020
  • UNSPSC # 30181511
  • Catalog Page # 2755 2755
Country of Origin Mexico. Country of Origin is subject to change.

These wall-mount tankless toilet bowls connect to a wall waste line and have a top spud to work with an exposed flush valve for unblocked access during maintenance. They fasten to a wall and provide a streamlined look and full access to the floor and underside of the bowl for cleaning. These bowls have a back outlet for the waste line and a spud on the rear rim atop the bowl for connecting to a flush valve (flushometer).

Technical Specs

  • Item Toilet Bowl
  • Toilet Product Type Toilet Bowl
  • Toilet Mounting Style Wall
  • Toilet Bowl Shape Elongated
  • Brand and Series American Standard Rapidway(TM)
  • Flushing Method Flush Valve
  • Flush Valve Type Included None
  • Gallons per Flush 1.6
  • Rough-In Wall Hung
  • Spud Location Top
  • Spud Connection Size 1 1/2 in
  • Antimicrobial No
  • Toilet Bowl Material Vitreous China
  • Color Family Whites
  • ADA Compliance Yes
  • Manufacturers Warranty Length 1 yr
  • Weight Capacity 500 lb
  • Rim Height 15 1/2 in
  • Collection Rapidway(TM)
  • Color White
  • Trapway Dia. 2 3/8 in
  • Water Surface Area 10 in x 12 in
  • Stain Resistant Yes
  • Features 3-Bolt Mounting, Fully Glazed Trapway
  • Includes Inlet Spud
  • Includes Seat No
  • Standards ASME A112.19.2/CSA B45.1

These wall-mount tankless toilet bowls connect to a wall waste line and have a top spud to work with an exposed flush valve for unblocked access during maintenance. They fasten to a wall and provide a streamlined look and full access to the floor and underside of the bowl for cleaning. These bowls have a back outlet for the waste line and a spud on the rear rim atop the bowl for connecting to a flush valve (flushometer).

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top