Navigation Menu New

Access My Account, Order History, Lists and more here.

20HK93 2257101.020 UNSPSC # 30181511

Elongated, Wall, Flush Valve, Toilet Bowl, 1.1, 1.28, 1.6 Gallons per Flush

  • Item # 20HK93
  • Mfr. Model # 2257101.020
  • UNSPSC # 30181511
  • Catalog Page # 2755 2755
Country of Origin USA. Country of Origin is subject to change.

These wall-mount tankless toilet bowls connect to a wall waste line and have a top spud to work with an exposed flush valve for unblocked access during maintenance. They fasten to a wall and provide a streamlined look and full access to the floor and underside of the bowl for cleaning. These bowls have a back outlet for the waste line and a spud on the rear rim atop the bowl for connecting to a flush valve (flushometer).

Tap image to zoom.

Roll over image to zoom.

Elongated, Wall, Flush Valve, Toilet Bowl, 1.1, 1.28, 1.6 Gallons per Flush

  • Item # 20HK93
  • Mfr. Model # 2257101.020
  • UNSPSC # 30181511
  • Catalog Page # 2755 2755
Country of Origin USA. Country of Origin is subject to change.

These wall-mount tankless toilet bowls connect to a wall waste line and have a top spud to work with an exposed flush valve for unblocked access during maintenance. They fasten to a wall and provide a streamlined look and full access to the floor and underside of the bowl for cleaning. These bowls have a back outlet for the waste line and a spud on the rear rim atop the bowl for connecting to a flush valve (flushometer).

Technical Specs

  • Item Toilet Bowl
  • Toilet Product Type Toilet Bowl
  • Toilet Mounting Style Wall
  • Toilet Bowl Shape Elongated
  • Brand and Series American Standard Afwall(R) Millennium(TM) FloWise(R)
  • Flushing Method Flush Valve
  • Flush Valve Type Included None
  • Gallons per Flush 1.1, 1.28, 1.6
  • Rough-In Wall Hung
  • Spud Location Top
  • Spud Connection Size 1 1/2 in
  • Antimicrobial Yes
  • Toilet Bowl Material Vitreous China
  • Color Family Whites
  • ADA Compliance Yes
  • Manufacturers Warranty Length 1 yr
  • Weight Capacity 1,000 lb
  • Rim Height 15 in
  • Collection Afwall(R) Millennium(TM) FloWise(R)
  • Color White
  • Trapway Dia. 2 1/8 in
  • Water Surface Area 10 in x 12 in
  • Stain Resistant Yes
  • Features Siphon Jet, MaP Score of 1, 000 Grams, Condensation Channel, Concealed Trapway, Static Weight Load of 1, 000 lb (Not Recommended for Bariatric Use), Fully Glazed Trapway
  • Includes 1-1/2 in Inlet Spud, Bolt Caps
  • Includes Seat No
  • Standards ANSI A117.1, ASME A112.19.2/CSA B45.1
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Certified and California Energy Commission (CEC) Certified

These wall-mount tankless toilet bowls connect to a wall waste line and have a top spud to work with an exposed flush valve for unblocked access during maintenance. They fasten to a wall and provide a streamlined look and full access to the floor and underside of the bowl for cleaning. These bowls have a back outlet for the waste line and a spud on the rear rim atop the bowl for connecting to a flush valve (flushometer).

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Certified and California Energy Commission (CEC) Certified.
Back to Top