Navigation Menu New

Access My Account, Order History, Lists and more here.

48UK73 7385004.002 UNSPSC # 40141702

Chrome, Low Arc, Bathroom Sink Faucet, Manual Faucet Activation, 1.2 gpm

  • Item # 48UK73
  • Mfr. Model # 7385004.002
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Single-joystick-handle two-hole centerset deck-mount bathroom faucets have one handle that extends from the top of the faucet and looks like a joystick. Users can grip the joystick and move it to control water temperature and flow through the faucet. The hot and cold water supplies join inside the spout to provide water for handwashing and grooming tasks. Two-hole centerset deck-mount faucets install onto sinks that have two centered holes that are 4" apart when measured from center-of-hole to center-of-hole. They can also be used to cover an unused middle hole on sinks with a three-hole centerset pattern.

Tap image to zoom.

Roll over image to zoom.

Chrome, Low Arc, Bathroom Sink Faucet, Manual Faucet Activation, 1.2 gpm

  • Item # 48UK73
  • Mfr. Model # 7385004.002
  • UNSPSC # 40141702
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Single-joystick-handle two-hole centerset deck-mount bathroom faucets have one handle that extends from the top of the faucet and looks like a joystick. Users can grip the joystick and move it to control water temperature and flow through the faucet. The hot and cold water supplies join inside the spout to provide water for handwashing and grooming tasks. Two-hole centerset deck-mount faucets install onto sinks that have two centered holes that are 4" apart when measured from center-of-hole to center-of-hole. They can also be used to cover an unused middle hole on sinks with a three-hole centerset pattern.

Technical Specs

  • Item Low Arc Bathroom Faucet
  • Mounting Type - Faucet Deck
  • Faucet Type Bathroom Sink Faucet
  • Number of Holes 2
  • Faucet Installation Style Centerset
  • Number of Handles 1
  • Faucet Activation Manual
  • Faucet Handle Type Joystick
  • Faucet Handle Material Metal
  • Faucet Spout Shape Low Arc
  • Faucet Finish Chrome
  • Plumbing Brand American Standard
  • Series Reliant 3
  • Faucet Body Material Cast Brass
  • Flow Rate 1.2 gpm
  • Flow Outlet Type - Faucet Aerated
  • Ligature Resistant No
  • ADA Compliance Yes
  • Standards ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
  • CEC Compliant CEC Compliant
  • Water Inlet Connection Size 3/16 in
  • Water Inlet Connection Type Push in Compression
  • Replacement Cartridge Mfr. Model Number 023529-0070A
  • Replacement Cartridge Grainger Item Number 2CYX3
  • Includes Adjustable Hot Limit Safety Stop, Extra Long Handle
  • Valve Type - Faucets Hot/Cold Cartridge
  • Manufacturers Warranty Length 5 yr Commercial
  • Spout Length 4 7/8 in
  • Spout Height 2 5/8 in
  • Spout Reach 4 7/8 in
  • Max. Mounting Hole Center Distance 4 in
  • Max. Installation Surface Thickness 1 1/4 in
  • Temperature Control No
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Green Certification or Other Recognition WaterSense Certified and California Energy Commission (CEC) Certified

Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.

Single-joystick-handle two-hole centerset deck-mount bathroom faucets have one handle that extends from the top of the faucet and looks like a joystick. Users can grip the joystick and move it to control water temperature and flow through the faucet. The hot and cold water supplies join inside the spout to provide water for handwashing and grooming tasks. Two-hole centerset deck-mount faucets install onto sinks that have two centered holes that are 4" apart when measured from center-of-hole to center-of-hole. They can also be used to cover an unused middle hole on sinks with a three-hole centerset pattern.

Compliance and Restrictions

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted in certain countries. View all countries.
  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Certified and California Energy Commission (CEC) Certified.
Back to Top