TP
AMERICAN STANDARD

Champion® PRO™ 1.28 gpf Toilet Tank, Left Hand Trip Lever, White

  • Item # 19TA03
  • My Part #
  • Mfr. Model # 4225A104PL.020
  • Catalog Page # 2749
  • UNSPSC # 30181515
Champion® PRO™ 1.28 gpf Toilet Tank, Left Hand Trip Lever, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.50 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 192.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Independently tested to flush 1000g of solid waste, this AMERICAN STANDARD toilet tank features a 4" piston-action Accelerator™ flush valve with a chemical-resistant seal. The EverClean® antimicrobial surface inhibits the growth of mold, mildew, and odor-causing bacteria. Model comes with the Speed Connect® tank/bowl coupling system to help reduce installation time.

View More

Technical Specs

  • Item Toilet Tank
  • Flushing Method Gravity Fed
  • Gallons per Flush 1.28
  • With Liner/Without Liner Without Liner
  • Material Vitreous China with EverClean(R)
  • Color White
  • Height 14"
  • Width 19"
  • Depth 9"
  • Collection Champion(R) PRO(TM)
  • Flush Handle Left Hand Trip Lever
  • Tank Connection Standard
  • Flush Valve Type 4" Piston-Action Accelerator(TM)
  • For Use With Mfr. Model Number 3195C101.020, 211CA105.020, 211CA104.020, 3195B101.020, 211BA105.020, 211BA104.020, 3195A101.020, 211AA105.020 & 211AA104.020
  • Features Metal Trip Lever, Metal Shank Fill Valve, Everclean(R) Surface Inhibits the Growth of Stain and Odor-Causing Bacteria, Mold & Mildew
  • Standards ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.2
  • Manufacturers Warranty Length 10 yr.
  • Includes Coupling Components, Tank Cover, EZ-Install Tools
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Champion® PRO 1.28 gpf Toilet Tank, Left Hand Trip Lever, White is rated 4.4 out of 5 by 9.
Rated 4 out of 5 by from Works well. Works well however it is a little noisy when flushed.
Date published: 2018-06-30
Rated 5 out of 5 by from Great flush This toilet has a great flush; the best I've seen. I've moved my plunger to the basement.Highly recommended!
Date published: 2017-11-27
Rated 2 out of 5 by from Poor flush I have had this product for several years. It does flush, but it often takes two flushes. I have the water level as high as it will go - to the top of the fill pipe. This has worsened over the years for some reason. I wish I had not been talked into this fixture. The original Champion 4 water closet at 1.6 gpf does a much better job.
Date published: 2016-10-22
Rated 5 out of 5 by from Great water saver I bought 2 of these toilets 3 years ago and haven't had any problems with them. They never get clogged and they save on my water bill.
Date published: 2016-04-14
Rated 5 out of 5 by from Never a clog again! We just had this toliet installed in all the bathrooms in our house. Prior to having them we were unclogging our toliets at least once a week. Since we've had them installed a few weeks ago, we haven't had one clog in any of the 3 toliets. Thank you American Standard!!
Date published: 2015-08-27
Rated 4 out of 5 by from Sites says "no repair parts available on line" I purchased and had two of these toilets installed in May 2014. I was skeptical that the 1.28 gpf water flow would be sufficient to work but, after nearly a year in use, I will say that the flush is adequate and I've had no problem with flushing.One of the toilets, however, has started to "cycle" the fill valve, just for 1 to 2 seconds at a time. The water level is correct and the fill tube hose is correctly positioned. I have tried to wipe clean the flush seal and seat area, but I still get the occasional fill valve cycling. I went to the model's site page a clicked on repair parts only to get the message: "No Repair Parts available from online store." Doesn't sound like this product is supported very well.I have been in contact with Customer Service and it seems they will be sending me a new flush valve seal kit, so all will soon be right, again.Overall this toilet works very well, but, I'm just a little disappointed that the seal seems to be leaking in less than a year of service.
Date published: 2015-04-22
Rated 5 out of 5 by from Great Toilet!! I waited specifically for this model to become available. I am glad I did. This toilet is quiet, reliable, and efficient. Simply the best toilet I have ever owned. I had to special order at the home center (which wasn't too easy), but worth the wait. The standard height was a big plus. Don't be discouraged by the 1.28 gpf. It can handle it with no problem. I purchased 2 and would recommend to anyone wanting a QUALITY toilet.
Date published: 2013-08-31
Rated 5 out of 5 by from Great Flushing Touilet I purchased one of these for my house through a local supplier and I love it. It has been a great toilet and really flushes well and looks great in our bathroom.
Date published: 2013-07-10
  • y_2018, m_10, d_15, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_19TA03, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.