TP
AMERICAN STANDARD

Cast Brass Studio® Bathroom Faucet, Lever Handle Type, No. of Handles: 1

  • Item # 48UK41
  • My Part #
  • Mfr. Model # 2590101.002
  • Catalog Page # N/A
  • UNSPSC # 40141702
Cast Brass Studio® Bathroom Faucet, Lever Handle Type, No. of Handles: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $194.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.56 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This straight faucet features manual operation, and is ADA-compliant. It is also low-lead compliant for drinking water applications.

View More

Technical Specs

  • Item Studio(R) Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 1
  • Faucet Handle Type Lever
  • Connection 3/8"
  • Flow Rate 1.20 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Single Hole
  • Body Material Cast Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type Pop Up
  • Mounting Type - Faucet Surface
  • Spout Length 2"
  • Valve Type Ceramic Disc
  • Faucet Finish Chrome
  • Height 5"
  • Temp. Control Yes
  • Replacement Cartridge Mfr. No. M951472-0070A
  • Includes Adjustable Hot Limit Safety Stop; Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install; Flexible Supply Hoses
  • Manufacturers Warranty Length 5 yr. Commercial
  • Standards ANSI A117.1, ASME A112.18.1, CSA B 125.1, NSF 61/Section 9 and Annex G, Lead Free
  • Commercial / Residential Residential
  • Ligature Resistant No
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Customer Reviews


Cast Brass Studio® Bathroom Faucet, Lever Handle Type, No. of Handles: 1 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Good looks, sturdy. Rather large faucet. This faucet looks good and feels very sturdy. Haven't had it long enough to give it a long term review. Unless I figure out the secret, the brushed finish seems like it will be difficult to keep looking nice. Perhaps a stainless cleaner would help. If you're pairing this with the Studio Carre sink, be aware - this faucet is rather large. Unfortunately, I bought both sight unseen thinking since they were both from the Studio line they would look fine together. This faucet looks a bit silly with the tiny sink. Also, the plumber (who didn't know my husband could hear him talking to his apprentice) went on a rant about American Standard faucets and what a pain they are to install. His exact words were "dumbest thing in the history of the world." Not sure what the issue is, but he wasn't happy. Sadly, I believe his quality of work suffered a bit because he was disgruntled. And since my husband knows the faucet is a pain to deal with, I'm kinda stuck with the awkward look for now.
Date published: 2015-10-14
  • y_2018, m_8, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_48UK41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.