TP
AMERICAN STANDARD

Cast Brass Serin® Bathroom Faucet, Lever Handle Type, No. of Handles: 2

  • Item # 48UK07
  • My Part #
  • Mfr. Model # 2064801.295
  • Catalog Page # N/A
  • UNSPSC # 40141702
Cast Brass Serin® Bathroom Faucet, Lever Handle Type, No. of Handles: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $427.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This manual faucet features 2 handles, allowing you to choose between hot and cold water, or to find a comfortable temperature by running both. The faucet is ADA-compliant, and low-lead compliant for drinking water applications.

View More

Technical Specs

  • Item Serin(R) Bathroom Faucet
  • Faucet Operation Manual
  • Number of Handles 2
  • Faucet Handle Type Lever
  • Connection 1/2"
  • Flow Rate 1.20 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 6" to 12"
  • Body Material Cast Brass
  • Faucet Spout Shape Gooseneck
  • ADA Compliant Yes
  • Drain Type Pop Up
  • Mounting Type - Faucet Surface
  • Spout Length 5-1/2"
  • Valve Type Ceramic Disc
  • Faucet Finish Satin Nickel
  • Height 9-5/8"
  • Temp. Control Yes
  • Replacement Cartridge Mfr. No. 994053-0070A
  • Includes Adjustable Hot Limit Safety Stop; Flexible Supply Hoses; 1/2" Male Inlet Shanks w/Brass Coupling Nuts
  • Manufacturers Warranty Length 5 yr. Commercial
  • Standards ANSI A117.1, ASME A112.18.1, CSA B 125.1, NSF 61/Section 9 and Annex G, Lead Free
  • Commercial / Residential Residential
  • Ligature Resistant No
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.