Skip Content

TP
AMERICAN STANDARD

Cast Brass Bathroom Faucet, No. of Handles: 0

  • Item # 52WU62
  • My Part #
  • Mfr. Model # 775B103.002
  • Catalog Page # N/A
  • UNSPSC # 40141702
Bathroom Faucet,5-3/4" H,6-7/8" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $340.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.94 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This straight faucet is ADA-compliant and ideal for use in commercial bathrooms. It features sensor operation, and is low-lead compliant for drinking water applications. Cast brass construction helps to make it vandal-resistant.

View More

Technical Specs

  • Item Bathroom Faucet
  • Faucet Operation Sensor
  • Number of Handles 0
  • Connection 3/8" Compression
  • Flow Rate 0.35 gpm
  • Number of Holes 1
  • Mounting Hole Center to Center Center Hole Only
  • Body Material Cast Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type None
  • Spout Length 6-7/8"
  • Sensor Range Self Adjusting
  • Valve Type Self-Cleaning Solenoid
  • Temp. Control No
  • Replacement Cartridge Mfr. No. M954483-0070A
  • Includes Single Inlet for Cold or Tempered Water
  • Manufacturers Warranty Length 5 yr. Commercial
  • Standards ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372
  • Commercial / Residential Commercial
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Faucet Flow Rate 1.5 gpm Or Less.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.