Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AMERICAN STANDARD

Cadet® PRO™ 1.28 gpf Toilet Tank, Right Hand Trip Lever, White

  • Item # 19RZ98
  • My Part #
  • Mfr. Model # 4188A105PL.020
  • Catalog Page # 2749
  • UNSPSC # 30181515
Cadet® PRO™ 1.28 gpf Toilet Tank, Right Hand Trip Lever, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.50 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 168.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Speed Connect® tank/bowl coupling system helps reduce installation time for this AMERICAN STANDARD Cadet® PRO™ toilet tank. Model features the Everclean® antimicrobial surface that helps inhibit the growth of mold, mildew, and odor-causing bacteria. Includes an oversized 3" flush valve with chemical-resistant seal for long life.

View More

Technical Specs

  • Item Toilet Tank
  • Flushing Method Gravity Fed
  • Gallons per Flush 1.28
  • With Liner/Without Liner Without Liner
  • Material Vitreous China with EverClean(R)
  • Color White
  • Height 13-7/8"
  • Width 17-3/8"
  • Depth 8-7/8"
  • Collection Cadet(R) PRO(TM)
  • Flush Handle Right Hand Trip Lever
  • Tank Connection Standard
  • Flush Valve Type 3" Flush Valve
  • For Use With Mfr. Model Number 3517F101.020, 215FC104.020, 3517B101.020, 215BA105.020, 215BA104.020, 3517D101.020, 215DA104.020, 3517C101.020, 215CA104.020, 3517A101.020, 215AA105.020, 215AA104.020
  • Features Metal Trip Lever, Metal Shank Fill Valve, Everclean(R) Surface Inhibits the Growth of Stain and Odor-Causing Bacteria, Mold & Mildew
  • Standards ASME A112.19.2 2008/ CSH B45.1 08 , EPA Water Sense , ADA , ANSI 117.1
  • Manufacturers Warranty Length 5 yr.
  • Includes Coupling Components, Tank Cover, EZ-Install Tools
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Rated 4 out of 5 by 7reviewers.
Rated 5 out of 5 by Awesome toilet! Bought one of these about eight months ago and loved it. Subsequently bought another and love it also. Buy locally and get a much better price! Toilet is awesome, flush as well, and is surprisingly compact but still comfy! June 13, 2015
Rated 1 out of 5 by American substandard Purchased this 1 year ago and had to replace the same mounting bracket 3 times. Not a quality piece as the company toutes on their website. June 6, 2015
Rated 5 out of 5 by Clean as a whistle! We purchase and now carry both elg and round front Cadet Pro Right Ht Closets. Our customers rave about how they come up clean every time they flush. We have found no other in this price range or more that handles that feat. #1 concern of our cutomers. August 22, 2013
Rated 5 out of 5 by I bought one of these in 2011 and another in 2013. I am very happy with both of them. July 24, 2013
Rated 4 out of 5 by Good height for a handicapped person. Bought the Cadet elongated right height two years ago and it fits perfectly under the banjo counter in our small bathroom. Always flushes! July 3, 2013
Rated 4 out of 5 by Nice looking flusher! Doesn't seem to use as much water as old toilets would. October 8, 2012
Rated 4 out of 5 by We like this toilet Suggest stronger manufacturing quality controls. First unit we bought had obvious defect in front surface May 8, 2012
  • 2015-09-08T19:50:25.410-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_19RZ98, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.