TP
AMERICAN STANDARD

Cadet® PRO™ 1.28 gpf Toilet Tank, Left Hand Trip Lever, White

  • Item # 19RZ97
  • My Part #
  • Mfr. Model # 4188B104PL.020
  • Catalog Page # 2749
  • UNSPSC # 30181515
Cadet® PRO™ 1.28 gpf Toilet Tank, Left Hand Trip Lever, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.50 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 162.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Speed Connect® tank/bowl coupling system helps reduce installation time for this AMERICAN STANDARD Cadet® PRO™ toilet tank. Model features the Everclean® antimicrobial surface that helps inhibit the growth of mold, mildew, and odor-causing bacteria. Includes an oversized 3" flush valve with chemical-resistant seal for long life.

View More

Technical Specs

  • Item Toilet Tank
  • Flushing Method Gravity Fed
  • Gallons per Flush 1.28
  • With Liner/Without Liner Without Liner
  • Material Vitreous China with EverClean(R)
  • Color White
  • Height 13-7/8"
  • Width 18-1/8"
  • Depth 7-11/16"
  • Collection Cadet(R) PRO(TM)
  • Flush Handle Left Hand Trip Lever
  • Tank Connection Standard
  • Flush Valve Type 3" Flush Valve
  • For Use With Mfr. Model Number 3517C101.020, 215CB104.020, 3517A101.020, 215AB104.020, 3517F101.020, 215FA104.020, 3517D101.020, 215DB104.020, 3517B101.020, 215BB104.020
  • Features Metal Trip Lever, Metal Shank Fill Valve, Everclean(R) Surface Inhibits the Growth of Stain and Odor-Causing Bacteria, Mold & Mildew
  • Standards ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.1
  • Manufacturers Warranty Length 5 yr.
  • Includes Coupling Components, Tank Cover
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Cadet® PRO 1.28 gpf Toilet Tank, Left Hand Trip Lever, White is rated 4.1 out of 5 by 11.
Rated 5 out of 5 by from Great Toliet! Our plumber recommended the Cadet toilet to replace another brand name toilet we had that continued to leak despite replacing the seal several times. So far we're very happy with our new toilet, the way it flushes, and it's so easy to keep clean.
Date published: 2018-08-30
Rated 5 out of 5 by from Awesome Toilet This Toilet is awesome. I bought it 10 months ago and it is working perfectly. The height is great. It stays really clean. I clean it once a month and that is only because I fill I need to clean it even when it does not look that is needed. The flush is great and do the work without waiting a lot of water. I will buy another one for my master bathroom.
Date published: 2018-05-04
Rated 4 out of 5 by from Good performance, terrible seat I installed the Cadet Saver model 710FA.101 this week. Installation went great and the toilet works well. Very happy with its performance, however the toilet seat cover sucks. One cannot sit on the cover without it slipping sideways off the seat. Scare the heck out of my wife who was doing her finger nails. Is there a fix for this issue? Maybe something like non-slip pads that sick to the seat cover?
Date published: 2017-03-27
Rated 3 out of 5 by from Fits okay in small bathroom I replaced old toilet with this one.. I have to flush two or three times to get bowl empty of poop. Seems water is too low in bowl to completely empty. Old toiled worked so much better.
Date published: 2016-11-04
Rated 5 out of 5 by from Awesome toilet! Bought one of these about eight months ago and loved it. Subsequently bought another and love it also. Buy locally and get a much better price! Toilet is awesome, flush as well, and is surprisingly compact but still comfy!
Date published: 2015-06-13
Rated 1 out of 5 by from American substandard Purchased this 1 year ago and had to replace the same mounting bracket 3 times. Not a quality piece as the company toutes on their website.
Date published: 2015-06-06
Rated 5 out of 5 by from Clean as a whistle! We purchase and now carry both elg and round front Cadet Pro Right Ht Closets. Our customers rave about how they come up clean every time they flush. We have found no other in this price range or more that handles that feat. #1 concern of our cutomers.
Date published: 2013-08-22
Rated 5 out of 5 by from I bought one of these in 2011 and another in 2013. I am very happy with both of them.
Date published: 2013-07-24
  • y_2018, m_10, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_19RZ97, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.