TP
AMERICAN STANDARD

Afwall® Millennium™ FloWise® One Piece Toilet, 1.28 Gallons per Flush, White

  • Item # 38UP33
  • My Part #
  • Mfr. Model # 3351528.020
  • Catalog Page # N/A
  • UNSPSC # 30181505
Afwall® Millennium™ FloWise® One Piece Toilet, 1.28 Gallons per Flush, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $571.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet
  • Mounting Style Wall
  • One Piece/Two Piece One Piece
  • Bowl Shape Elongated
  • Gallons per Flush 1.28
  • Color White
  • Water Surface Area 10" x 12"
  • Collection Afwall(R) Millennium(TM) FloWise(R)
  • Height 13-1/8"
  • Width 14"
  • Depth 26"
  • Rim Height 15"
  • Flush Handle Sensor with Manual Override
  • Flush Valve Type Exposed Battery Sensor
  • Trapway Dia. 2-1/8"
  • Features Siphon Jet, EverClean(R) Surface Inhibits The Growth of Stain and Odor Causing Bacteria, Mold and Mildew, Condensation Channel, Fully Glazed Trapway, Proximity System for Hands Free Operation, Self-Cleaning Piston Helps Prevent Clogging and Reduces Maintenance, Positive Seal Ensures Leak Free Performance, Fully Mechanical Override Button, Range Can Be Adjusted Manually or By Remote Control, Sensor and Electronics are Fully Enclosed, Automatically Flushes After 24 hr. of Non-Use to Maintain Trap Seal, 3 sec. Flush Delay, Battery Life Up to 4 yr. or 200,000 Cycles, Low Battery Indicator, Battery Can Be Changed Without Turning Off Water, Adjustable Tailpiece for Rough-In Flexibility, Can Be Installed Left or Right Handed
  • Power Source 6V Lithium Battery
  • With Seat/Without Seat Without Seat
  • Bolt to Seat Front 18-1/2"
  • Material Vitreous China with EverClean(R)
  • Includes Inlet Spud, Selectronic Flush Valve
  • Manufacturers Warranty Length 5 yr.
  • Standards ASME A112.19.2-2008/CSA B45.1-08, ADA, ANSI A117.1, ASSE 1037
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.