Skip Content

TP
AMERICAN STANDARD

60" x 30" x 13-5/8" Soaking Tub with Drain Location on the Right, White

  • Item # 20XU13
  • My Part #
  • Mfr. Model # 2391202.020
  • Catalog Page # N/A
  • UNSPSC # 30181501
Soaking Tub,White,60inLx30inWx13-5/8inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $390.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soaking Tub
  • Material Americast(R)
  • Color White
  • Drain Location Right
  • Width 30"
  • Length 60"
  • Height 13-5/8"
  • Standards ANSI A117.1, ASME A112.19.4, ASTM F-462, ANSI Z124.1, ASTM E162 and NFPA 258
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Overflow Drain Cover Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Saint Martin, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 4.3 out of 5 by 10reviewers.
Rated 3 out of 5 by If you have the space, go for a larger tub. This tub is too shallow and too narrow -- down where you are sitting, the inside dimensions are only about 49"L x 21"W 13"D. The porcelain is extremely thin; I already have a scrape that goes all the way through to the cast iron that was made by a workman. I can't imagine this tub holding up to the rigors of kids and their toys.  August 11, 2014
Rated 5 out of 5 by Like this tub I really like this tub but the bottom makes crackle sounds while taking a shower.  May 12, 2014
Rated 4 out of 5 by Solid! Can somebody please give me some insight as how to better clean this tub? Non-slip feature makes it difficult to scrub clean. July 2, 2013
Rated 4 out of 5 by Nice tub! This is a very nice tub. The quality is great. I like that fact that it is americast so it is not a flimsy product. I do not like the non slid bottom, because over time it will look dirty and darken. This is not a tub that we use, so it doesn't matter to me as much as others. Also, be careful of the color. I purchased this tub to match other fixtures in my bathroom made by Toto and this color has a yellowish tint to it. January 24, 2013
Rated 5 out of 5 by Great product simple installation Great product that sees daily use 2 to 4 times a day. Firm base with no bounce like other tubs. Everything in the bathroom is American Standard and it is the best products that I have installed. Warranty...nice. November 1, 2012
Rated 4 out of 5 easy to install It was easier to install than I thought. The instructions were easy to understand. May 10, 2012
Rated 4 out of 5 by Keeps on going Every builder in town is familiar with this product as well as the plumbing professionals. I have installed numerous of these in new homes. May 1, 2012
Rated 5 out of 5 by using americast since 1990 In 1990 was looking for a good substitute for cast iron, americast had just come out and the sales man at the supply house said it was the best thing sinced sliced bread. Having heard those word before I first installed it in my own house, after 21 years it still look great and works great. It is my standard tub for all instalations that the owner wants a tub shower combination. never had a recall, does't rust or rot like many steel tubs good product for any standard bath. May 17, 2011
  • 2015-09-08T19:50:30.592-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_20XU13, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.