TP
AMERICAN STANDARD

0.125 gpf Single Flush Urinal Automatic Flush Valve, 3/4" IPS Inlet Size, 16" Rough-In

  • Item # 448N74
  • My Part #
  • Mfr. Model # 606B301.007
  • Catalog Page # N/A
  • UNSPSC # 40141609
0.125 gpf Single Flush Urinal Automatic Flush Valve, 3/4" IPS Inlet Size, 16" Rough-In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $370.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Type Urinal
  • Basic Power Source Battery, Electric
  • Flush Mode Single Flush
  • Gallons per Flush 0.125
  • Fixture Connection Top and Rear Spud
  • Inlet Size 3/4" IPS
  • Spud Coupling 3/4"
  • Exposed/Concealed Concealed
  • Rough-In 16"
  • Valve Design Piston
  • Standards ASSE 1037, ANSI/ASME A112.19.2
  • Pressure Range 20 to 80 psi
  • Sensor Range 15" to 30"
  • Finish Rough Brass
  • Manufacturers Warranty Length 5 yr.
  • Fixture Mount Wall
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.