Navigation Menu New

Access My Account, Order History, Lists and more here.

60PY42 FDP1AH UNSPSC # 40151503

Straight Center Discharge Pump: 1 hp HP - Pumps, 115/230VAC

  • Item # 60PY42
  • Mfr. Model # FDP1AH
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Straight Center Discharge Pump: 1 hp HP - Pumps, 115/230VAC

  • Item # 60PY42
  • Mfr. Model # FDP1AH
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Straight Center Discharge Pump
  • Discharge Pump Type Centrifugal Pump
  • HP - Pumps 1 hp
  • Phase - Pumps 1
  • Voltage - Pumps 115/230VAC
  • Max. Pressure - Pumps 64 ft of head
  • Housing Material - Pumps 304 Stainless Steel
  • Inlet Size - Pumps 1.5 in barb
  • Outlet Size - Pumps 1.5 in barb
  • Amps 9.6/4.8
  • Hz 60 Hz
  • Duty Continuous
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Wetted Materials Stainless Steel
  • Impeller Material 304 Stainless Steel
  • Seal Material Buna, Carbon, Ceramic
  • Max. Specific Gravity 1
  • Impeller Type Semi-Open
  • Bearing Type Sealed Ball
  • Port Rotation Top
  • Agency Compliance UL
  • Manufacturers Warranty Length 1 yr
  • Best Efficiency Range GPM @ Head 30 to 50 gpm
  • Inlet Pressure 10 psi
  • Max. Dia. Solids 27/100 in
  • Max. Head 64 ft
  • Max. Liquid Temp. 225 Degrees F
  • Height 7 63/100 in
  • Length 10 55/64 in
  • Width 6 3/4 in
  • GPM of Water @ 40 Ft. of Head 53 g/min
  • GPM of Water @ 50 Ft. of Head 35 g/min
  • GPM of Water @ 60 Ft. of Head 14 g/min
  • Best Efficiency GPM @ PSI 37
  • Cord Length 7 in
  • Cord Type Amphenol Plug
  • Diameter 6 3/4 in
  • Frame 56J
  • Installation Position Horizontal
  • Max. Case Pressure 50 psi
  • Motor Ambient Temp. Rating 40 Degrees C
  • Motor RPM 3,420 RPM
  • Motor Type 1 - Phase; Totally Enclosed Fan-Cooled; Split Capacitor Start
  • Overload Protection Auto
  • Thermal Protection No
  • Series FDP

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
Back to Top