Navigation Menu New

Access My Account, Order History, Lists and more here.

60PY33 C2562443T3F UNSPSC # 40151503

Straight Center Discharge Pump: 3 hp HP - Pumps, 208 to 230/460VAC

  • Item # 60PY33
  • Mfr. Model # C2562443T3F
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Straight Center Discharge Pump: 3 hp HP - Pumps, 208 to 230/460VAC

  • Item # 60PY33
  • Mfr. Model # C2562443T3F
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Straight Center Discharge Pump
  • Discharge Pump Type Centrifugal Pump
  • HP - Pumps 3 hp
  • Phase - Pumps 3
  • Voltage - Pumps 208 to 230/460VAC
  • Max. Pressure - Pumps 119 ft of head
  • Housing Material - Pumps 304 Stainless Steel
  • Inlet Size - Pumps 2 in NPT
  • Outlet Size - Pumps 1.5 in NPT
  • Amps 7.76-7.02/3.51
  • Hz 60 Hz
  • Duty Continuous
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Wetted Materials Stainless Steel
  • Impeller Material 304 Stainless Steel
  • Seal Material Carbon, Silicon Carbide, Viton
  • Max. Specific Gravity 1.05
  • Impeller Type Enclosed
  • Bearing Type Sealed Ball
  • Port Rotation Top
  • Agency Compliance CSA, UL
  • Manufacturers Warranty Length 1 yr
  • Best Efficiency Range GPM @ Head 60 to 105 gpm
  • Inlet Pressure 10 psi
  • Max. Dia. Solids 9/50 in
  • Max. Head 119 ft
  • Max. Liquid Temp. 400 Degrees F
  • Height 8 19/50 in
  • Length 20 3/10 in
  • Width 7 1/2 in
  • GPM of Water @ 50 Ft. of Head 115 g/min
  • GPM of Water @ 70 Ft. of Head 104 g/min
  • GPM of Water @ 80 Ft. of Head 90 g/min
  • GPM of Water @ 90 Ft. of Head 75 g/min
  • GPM of Water @ 100 Ft. of Head 60 g/min
  • GPM of Water @ 110 Ft. of Head 40 g/min
  • Best Efficiency GPM @ PSI 85
  • Cord Type None
  • Diameter 7 1/2 in
  • Frame 56J
  • Installation Position Horizontal
  • Max. Case Pressure 125 psi
  • Motor Ambient Temp. Rating 40 Degrees C
  • Motor RPM 3,500 RPM
  • Motor Type 3 - Phase; Totally Enclosed Fan-Cooled
  • Overload Protection No
  • Thermal Protection No
  • Series SSPC

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
Back to Top