Navigation Menu New

Access My Account, Order History, Lists and more here.

60PY28 D3621043T2F UNSPSC # 40151503

Straight Center Discharge Pump: 3 hp HP - Pumps, 230VAC

  • Item # 60PY28
  • Mfr. Model # D3621043T2F
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Straight Center Discharge Pump: 3 hp HP - Pumps, 230VAC

  • Item # 60PY28
  • Mfr. Model # D3621043T2F
  • UNSPSC # 40151503
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Straight Center Discharge Pump
  • Discharge Pump Type Centrifugal Pump
  • HP - Pumps 3 hp
  • Phase - Pumps 1
  • Voltage - Pumps 230VAC
  • Max. Pressure - Pumps 150 ft of head
  • Housing Material - Pumps 304 Stainless Steel
  • Inlet Size - Pumps 1.25 in NPT
  • Outlet Size - Pumps 1 in NPT
  • Amps 13.7-13.0
  • Hz 60 Hz
  • Duty Continuous
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Wetted Materials Stainless Steel
  • Impeller Material 304 Stainless Steel
  • Seal Material Carbon, Silicon Carbide, Viton
  • Max. Specific Gravity 1.05
  • Impeller Type Enclosed
  • Bearing Type Sealed Ball
  • Port Rotation Top
  • Agency Compliance CSA, UL
  • Manufacturers Warranty Length 1 yr
  • Best Efficiency Range GPM @ Head 33 to 55 gpm
  • Inlet Pressure 10 psi
  • Max. Dia. Solids 3/40 in
  • Max. Head 150 ft
  • Max. Liquid Temp. 400 Degrees F
  • Height 10 1/10 in
  • Length 16 in
  • Width 9 1/5 in
  • GPM of Water @ 70 Ft. of Head 62 g/min
  • GPM of Water @ 80 Ft. of Head 60 g/min
  • GPM of Water @ 90 Ft. of Head 53 g/min
  • GPM of Water @ 100 Ft. of Head 47 g/min
  • GPM of Water @ 110 Ft. of Head 42 g/min
  • GPM of Water @ 120 Ft. of Head 35 g/min
  • GPM of Water @ 130 Ft. of Head 25 g/min
  • GPM of Water @ 140 Ft. of Head 15 g/min
  • Best Efficiency GPM @ PSI 50
  • Cord Type None
  • Diameter 9 1/5 in
  • Frame 56J
  • Installation Position Horizontal
  • Max. Case Pressure 125 psi
  • Motor Ambient Temp. Rating 40 Degrees C
  • Motor RPM 3,450 RPM
  • Motor Type 1 - Phase; Totally Enclosed Fan-Cooled; Capacitor Start
  • Overload Protection Auto
  • Thermal Protection No
  • Series 7SP

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top