Navigation Menu New

Access My Account, Order History, Lists and more here.

60PY17 M1.0T11G-JH1 UNSPSC # 0

Pump Motor

  • Item # 60PY17
  • Mfr. Model # M1.0T11G-JH1
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pump Motor

  • Item # 60PY17
  • Mfr. Model # M1.0T11G-JH1
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pump Motor
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Thermal Protection Auto
  • Phase Single
  • Standards CSA (C22.2 No 77), CSA (C22.2 No. 100), UL (1004-1), UL (1004-3)
  • HP 1
  • Full Load Amps 9.6/4.8
  • Voltage 230V AC
  • Duty Cycle Continuous
  • Nameplate RPM 3,420
  • No. of Speeds 1
  • Finish Powder Coated
  • For Pump Number 60PY42, 60PY43, 60PY44
  • Height 7 3/4 in
  • Overall Length 9 1/16 in
  • Shaft Length 2 9/16 in
  • Shaft Dia. 5/8 in
  • Shaft Material 303 Stainless Steel
  • Body Dia. 5.5 in
  • Bolt Circle Dia. 5 7/8 in
  • Number of Wires 3
  • Max. SF Amps 9.3/4.8 A
  • Nominal Efficiency 74.1 %
  • Manufacturers Warranty Length 1 yr
  • Weight 16.5 lb
  • Bearing Protection Water Slingers
  • Frame 56J
  • Overload Relay Required No
  • Length Less Shaft 6 1/2 in
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated No
  • Motor Application Pump
  • Motor Sub Application Vertical Pump
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal; Vertical Shaft Down
  • Motor Shaft Rotation CCW
  • Motor Shaft Design Threaded
  • Motor Bearings Ball
  • Motor Service Factor 1.2
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Cast Aluminum
  • Regreasable Bearings Permanently Lubricated Bearings
  • Part Winding Start Capable No
  • Conduit Box Position F3
  • Usable @ 200V No
  • Usable @ 208V No
  • Conduit Box Location Exterior
Back to Top