Navigation Menu New

Access My Account, Order History, Lists and more here.

60PY19 KMS04014 UNSPSC # 0

Centrifugal Pump Mechanical Seal Kit: Fits American Stainless Pumps Brand

  • Item # 60PY19
  • Mfr. Model # KMS04014
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Centrifugal Pump Mechanical Seal Kit: Fits American Stainless Pumps Brand

  • Item # 60PY19
  • Mfr. Model # KMS04014
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Centrifugal Pump Mechanical Seal Kit
  • Fits Brand American Stainless Pumps
  • For Use With Grainger Item Number 60PY40
  • For Use With Mfr. Model Number TSP
  • Includes Mechanical Seal, O-Ring
  • Type Buna Seal Kit
  • Section Description Mechanical Seal Kit for Pumps
  • Shaft Dia. (In.) 5/8 in
  • For Use With TSP
  • Compliance UL
  • Warranty Buna Seal Kit
  • Interchangeable With 60PY23
  • Dimensions Nozzle Size: 1 in x 11/4 in
  • Material Carbon; Silicon Carbide; Viton

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).
Back to Top