WG
AMERICAN SAFETY TECHNOLOGIES

Matte Epoxy Anti-Slip Floor Coating, Tile Red, 1 gal.

  • Item # 3WAN7
  • My Part #
  • Mfr. Model # AS263K
  • Catalog Page # N/A
  • Catalog Group # E8618
  • UNSPSC # 31211605
Matte Epoxy Anti-Slip Floor Coating, Tile Red, 1 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Water
  • Resin Type Epoxy
  • VOC Content 42g/L
  • Size 1 gal.
  • Color Tile Red
  • Finish Matte
  • Coverage 25 to 35 sq. ft./gal.
  • Dry Time - Light Traffic 24 hr.
  • Dry Time 12 to 48 hr.
  • Dry Time Recoat 4 hr.
  • Application Temperature 70 Degrees F
  • Application Method Roller, Spray, Trowel
  • Surface Concrete
  • Exposure Conditions Mild to Moderate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products