Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMERICAN SAFETY TECHNOLOGIES

Anti-Slip Floor Coating, 1 gal, Med Gray

  • Item# 3WCG6
  • Mfr. Model# AS207K
  • Catalog Page# N/A
  • Catalog Group# F1027
  • UNSPSC# 31211605
Anti-Slip Floor Coating,1 gal,Med Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Antislip Floor Coatings
AS-250 Epoxy System Kit
2-component heavy-duty epoxy provides a nonslip deck coating. Formulated with Kevlar® to assure maximum durability under heavy vehicular traffic.

View More

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Water
  • Resin Type Epoxy with Kevlar(R)
  • VOC Content 250g/L
  • Size 1 gal.
  • Color Medium Gray
  • Finish Matte
  • Coverage 30 to 40 sq. ft./gal.
  • Dry Time Tack Free 6 hr.
  • Dry Time - Light Traffic 12 hr.
  • Dry Time 72 hr.
  • Dry Time Recoat 12 hr.
  • Application Temperature 50 to 130 Degrees F
  • Application Method Phenolic C, Roller
  • Surface Concrete, Fiberglass, Steel, Wood
  • Exposure Conditions Moderate to Severe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms