Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMERICAN SAFETY TECHNOLOGIES

Anti-Slip Floor Coating, 1 gal, Med Gray

  • Item# 3WCE8
  • Mfr. Model# AS712K
  • Catalog Page# N/A
  • UNSPSC# 31211605
Anti-Slip Floor Coating,1 gal,Med Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Water
  • Resin Type Elastomeric Acrylic Polymer
  • VOC Content 42g/L
  • Size 1 gal.
  • Color Medium Gray
  • Finish Matte
  • Coverage 60 to 70 sq. ft./gal.
  • Dry Time - Light Traffic 4 hr.
  • Dry Time 24 hr.
  • Application Temperature 50 to 130 Degrees F
  • Application Method Nylon Bristled Roller
  • Surface Asphalt, Fiberglass, Primded Steel, Wood
  • Exposure Conditions Mild to Moderate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms