Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
AMERICAN SAFETY TECHNOLOGIES

Matte Epoxy Anti-Slip Floor Coating, Black, 1 gal.

  • Item# 3WAT4
  • Mfr. Model# AS157K
  • Catalog Page# N/A
  • Catalog Group# E9017
  • UNSPSC# 31211605
Matte Epoxy Anti-Slip Floor Coating, Black, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Antislip Floor Coatings
AS-175 Epoxy System Kit
2-component, low-VOC, waterborne epoxy coating has fine-grained abrasives that create a self-sealing nonslip floor and deck coating. Excellent for low-profile applications and wet environments.

View More

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Waterborne
  • Resin Type Epoxy
  • VOC Content 60g/L
  • Size 1 gal.
  • Color Black
  • Finish Matte
  • Coverage 80 to 90 sq. ft./gal.
  • Dry Time - Light Traffic 24 hr.
  • Dry Time 72 hr.
  • Dry Time Recoat 12 hr.
  • Application Temperature 50 to 120 Degrees F
  • Application Method Phenolic C, Roller
  • Surface Concrete, Fiberglass, Steel, Wood
  • Exposure Conditions Mild to Moderate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms