Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMERICAN SAFETY TECHNOLOGIES

Anti-Slip Floor Coating, 1 gal, Gray

  • Item# 3WAJ9
  • Mfr. Model# AS507K
  • Catalog Page# N/A
  • Catalog Group# E8215
  • UNSPSC# 31211605
Anti-Slip Floor Coating,1 gal,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Coatings

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Water
  • Resin Type Epoxy
  • VOC Content 42g/L
  • Size 1 gal.
  • Color Gray
  • Finish Matte
  • Coverage 25 to 35 sq. ft./gal.
  • Dry Time - Light Traffic 24 hr.
  • Dry Time 12 to 48 hr.
  • Dry Time Recoat 4 hr.
  • Application Temperature 70 Degrees F
  • Application Method Roller, Spray, Trowel
  • Surface Concrete
  • Exposure Conditions Mild to Moderate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR