Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMERICAN SAFETY TECHNOLOGIES

Anti-Slip Floor Coating, 5 gal, Tile Red

  • Item# 3VYX6
  • Mfr. Model# AS121K
  • Catalog Page# N/A
  • Catalog Group# E2246
  • UNSPSC# 31211605
Anti-Slip Floor Coating,5 gal,Tile Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Coatings

Product Details

Antislip Floor Coatings
AS-150 Modified Epoxy System Kits
Single-component low-VOC epoxy-ester coating is reinforced with KEVLAR® for use in high pedestrian traffic areas.

View More

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Water
  • Resin Type Epoxy
  • VOC Content 98g/L
  • Size 5 gal.
  • Color Tile Red
  • Finish Matte
  • Coverage 40 to 60 sq. ft./gal.
  • Dry Time Tack Free 6 hr.
  • Dry Time - Light Traffic 12 hr.
  • Dry Time 72 hr.
  • Dry Time Recoat 12 hr.
  • Application Temperature 50 to 120 Degrees F
  • Application Method Phenolic C, Roller
  • Surface Concrete, Steel
  • Exposure Conditions Moderate to Severe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms