Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMERICAN SAFETY TECHNOLOGIES

Anti-Slip Floor Coating, 1 gal, Black

  • Item# 3VYU9
  • Mfr. Model# AS126K
  • Catalog Page# N/A
  • Catalog Group# E2245
  • UNSPSC# 31211605
Anti-Slip Floor Coating,1 gal,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Antislip Floor Coatings
AS-150 Modified Epoxy System Kits
Single-component low-VOC epoxy-ester coating is reinforced with KEVLAR® for use in high pedestrian traffic areas.

View More

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Water
  • Resin Type Epoxy
  • VOC Content 98g/L
  • Size 1 gal.
  • Color Black
  • Finish Matte
  • Coverage 40 to 60 sq. ft./gal.
  • Dry Time Tack Free 6 hr.
  • Dry Time - Light Traffic 12 hr.
  • Dry Time 72 hr.
  • Dry Time Recoat 12 hr.
  • Application Temperature 50 to 120 Degrees F
  • Application Method Phenolic C, Roller
  • Surface Concrete, Steel
  • Exposure Conditions Moderate to Severe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms