Navigation Menu New

Access My Account, Order History, Lists and more here.

54GE22 ARCBB300W-SNG UNSPSC # 39111702

LED Handheld Flashlight, Plastic, Maximum Lumens Output: 10, White, 5.5 in

  • Item # 54GE22
  • Mfr. Model # ARCBB300W-SNG
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LED Handheld Flashlight, Plastic, Maximum Lumens Output: 10, White, 5.5 in

  • Item # 54GE22
  • Mfr. Model # ARCBB300W-SNG
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Lighting Technology LED
  • Rechargeable Yes
  • Lumens 15
  • Lumens Range 0 to 49
  • Maximum Lumens Output 10
  • Flashlight Battery Size 3.6V
  • Flashlight Battery Type NiMH
  • Run Time on High Setting 25 hr
  • Body Color White
  • Flashlight Body Material Plastic
  • Body Dia. 2.8 in
  • Length 5.5 in
  • Light Output Modes High
  • Mounting Type Outlet Plug
  • Special Light Output Mode No Special Light Output
  • Batteries Included Yes
  • Battery Burn Time 20 hr
  • Number of Batteries 1
  • Beam Distance 20m
  • Drop Rating Not Rated
  • Lamp Life 10,000 hr
  • Lens Material Polystyrene
  • Flashlight Beam Type Fixed
  • Peak Beam Intensity 27cd
  • Standards UL
  • Switch Type Slide
  • Manufacturers Warranty Length 1 yr
  • Water Penetration Rating Not Rated
  • Weight with Batteries 2.3 oz
  • Green Environmental Attribute Product is Rechargeable

Compliance and Restrictions

  • Hazardous Material - General
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top