Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

AMERICAN RED CROSS

LED General Purpose Hands Free Light, ABS Plastic, Maximum Lumens Output: 50, White, 4.00"

  • Item# 6GGL7
  • Mfr. Model# ARCBB200W_SNG
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED General Purpose Hands Free Light, ABS Plastic, Maximum Lumens Output: 50, White, 4.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $25.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rechargeable flashlight plugs into a wall socket for constant charge and illumination in the event of an emergency. 3 LEDs automatically light up when there is a power failure or blackout. The flashlight also functions as a night-light (1 LED). Unplug it and fold up the prongs for use as a flashlight.

View More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Lumens 50
  • Flashlight Battery Type NiMH
  • Batteries Included Yes
  • Battery Burn Time 2 hr.
  • Number of Batteries 1
  • Lumens Range 50 to 99
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 50
  • Body Color White
  • Body Material ABS Plastic
  • Body Dia. 5.50"
  • Impact Resistance Yes
  • Drop Rating 0.12m
  • Lamp Type LED
  • Length 4.00"
  • Lens Material Plastic
  • Standards cUL
  • Switch Type Button
  • Manufacturers Warranty Length 1 yr.
  • Water Penetration Rating None
  • Weight with Batteries 0.12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.