Skip Content

 
AMERICAN RED CROSS

First Aid Kit, Bulk

First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • First Aid ANSI Kit Class Not ANSI 2015 Compliant 
  • Item First Aid Kit 
  • Kit Type Bulk 
  • Waterproof No 
  • Color Code No 
First Aid ANSI Kit Type
Please Select
First Aid Kit ANSI Standards
Please Select
Color
Please Select
Case Material
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Mount Type
Please Select
Depth
Please Select
People Served
Please Select
Number of Shelves
Please Select
First Aid Kit Application
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid Kit ANSI Standards
Color
Case Material
Height
Width
Number of Components
Mount Type
Depth
People Served
Number of Shelves
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
711520-GR
I
Not ANSI Compliant
Red
Nylon
8"
16"
158
Portable
7-1/2"
1
0
First Response

$244.25 / each

Enter location to check availability
Catalog Page #  2245 

Price $244.25 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 8"
  • Width 16"
  • Number of Components 158
  • Mount Type Portable
  • Depth 7-1/2"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • First Aid Kit Application First Response
RC-600-GR
I
Not ANSI Compliant
Red
PVC
2-3/4"
5"
19
Portable
3/4"
1
0
General Purpose

$5.83 / each

Enter location to check availability
Catalog Page #  NA

Price $5.83 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material PVC
  • Waterproof No
  • Height 2-3/4"
  • Width 5"
  • Number of Components 19
  • Mount Type Portable
  • Depth 3/4"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • First Aid Kit Application General Purpose
711432-GR
I
Not ANSI Compliant
Red
PVC
6"
8-1/4"
200
Portable
2-1/2"
10
0
Workplace

$30.60 / each

Enter location to check availability
Catalog Page #  NA

Price $30.60 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material PVC
  • Waterproof No
  • Height 6"
  • Width 8-1/4"
  • Number of Components 200
  • Mount Type Portable
  • Depth 2-1/2"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • First Aid Kit Application Workplace
711442-GR
I
Not ANSI Compliant
Red
PVC
7"
9-1/4"
299
Portable
2-7/8"
25
0
Workplace

$38.20 / each

Enter location to check availability
Catalog Page #  2243 

Price $38.20 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material PVC
  • Waterproof No
  • Height 7"
  • Width 9-1/4"
  • Number of Components 299
  • Mount Type Portable
  • Depth 2-7/8"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • First Aid Kit Application Workplace
9165-RC-GR
I
Not ANSI Compliant
Red
PVC
7-1/2"
9"
73
Portable
2-1/2"
10
0
Family

$34.10 / each

Enter location to check availability
Catalog Page #  NA

Price $34.10 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material PVC
  • Waterproof No
  • Height 7-1/2"
  • Width 9"
  • Number of Components 73
  • Mount Type Portable
  • Depth 2-1/2"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • First Aid Kit Application Family
711320-GR
I
Not ANSI Compliant
White
Plastic
4"
6"
41
Portable
1-5/16"
1
0
Vehicle

$12.04 / each

Enter location to check availability
Catalog Page #  2243 

Price $12.04 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 4"
  • Width 6"
  • Number of Components 41
  • Mount Type Portable
  • Depth 1-5/16"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • First Aid Kit Application Vehicle
9160-RC-GR
I
Not ANSI Compliant
White
Plastic
7-1/4"
5"
44
Portable, Wall Mount
2-1/8"
10
1
General Purpose

$17.47 / each

Enter location to check availability
Catalog Page #  NA

Price $17.47 / each

Technical Specs

  • First Aid ANSI Kit Type I
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 7-1/4"
  • Width 5"
  • Number of Components 44
  • Mount Type Portable, Wall Mount
  • Depth 2-1/8"
  • Color Code No
  • People Served 10
  • Number of Shelves 1
  • First Aid Kit Application General Purpose
711225-GR
I, II
ANSI Z308.1-2009
White
Plastic
11"
10-3/4"
196
Portable, Wall Mount
3"
50
0
Workplace

$59.05 / each

Enter location to check availability
Catalog Page #  2240 

Price $59.05 / each

Technical Specs

  • First Aid ANSI Kit Type I, II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 11"
  • Width 10-3/4"
  • Number of Components 196
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 50
  • Number of Shelves 0
  • First Aid Kit Application Workplace
711227-GR
I, II
ANSI Z308.1-2009
White
Plastic
11"
11"
141
Portable, Wall Mount
5-3/4"
25
0
General Purpose and Bloodborne Pathogen Protection

$111.35 / each

Enter location to check availability
Catalog Page #  NA

Price $111.35 / each

Technical Specs

  • First Aid ANSI Kit Type I, II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 11"
  • Width 11"
  • Number of Components 141
  • Mount Type Portable, Wall Mount
  • Depth 5-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • First Aid Kit Application General Purpose and Bloodborne Pathogen Protection
711223-GR
I, II
ANSI Z308.1-2009
White
Plastic
8"
9"
110
Portable, Wall Mount
2-1/2"
25
0
Workplace

$45.70 / each

Enter location to check availability
Catalog Page #  NA

Price $45.70 / each

Technical Specs

  • First Aid ANSI Kit Type I, II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 8"
  • Width 9"
  • Number of Components 110
  • Mount Type Portable, Wall Mount
  • Depth 2-1/2"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • First Aid Kit Application Workplace
711340-GR
I, II
ANSI Z308.1-2009
White
Plastic
8"
9"
138
Portable, Wall Mount
2-1/2"
10
0
Vehicle

$30.60 / each

Enter location to check availability
Catalog Page #  2242 

Price $30.60 / each

Technical Specs

  • First Aid ANSI Kit Type I, II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 8"
  • Width 9"
  • Number of Components 138
  • Mount Type Portable, Wall Mount
  • Depth 2-1/2"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • First Aid Kit Application Vehicle
9162-RC-GR
I, II
Not ANSI Compliant
Red
Nylon
12-1/2"
9"
118
Portable
3"
10
0
Family

$65.90 / each

Enter location to check availability
Catalog Page #  NA

Price $65.90 / each

Technical Specs

  • First Aid ANSI Kit Type I, II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color Red
  • Case Material Nylon
  • Waterproof No
  • Height 12-1/2"
  • Width 9"
  • Number of Components 118
  • Mount Type Portable
  • Depth 3"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • First Aid Kit Application Family
9161-RC-SPN-GR
I, II
Not ANSI Compliant
White
Plastic
10-3/4"
11"
113
Portable, Wall Mount
3"
10
1
General Purpose

$66.70 / each

Enter location to check availability
Catalog Page #  NA

Price $66.70 / each

Technical Specs

  • First Aid ANSI Kit Type I, II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 10-3/4"
  • Width 11"
  • Number of Components 113
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 10
  • Number of Shelves 1
  • First Aid Kit Application General Purpose
9161-RC-GR
I, II
Not ANSI Compliant
White
Plastic
10-3/4"
11"
115
Portable, Wall Mount
3"
10
1
Family

$66.70 / each

Enter location to check availability
Catalog Page #  NA

Price $66.70 / each

Technical Specs

  • First Aid ANSI Kit Type I, II
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 10-3/4"
  • Width 11"
  • Number of Components 115
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 10
  • Number of Shelves 1
  • First Aid Kit Application Family
711123-GR
III
ANSI Z308.1-2009
White
Plastic
7"
10"
107
Portable, Wall Mount
3"
25
1
Workplace

$37.55 / each

Enter location to check availability
Catalog Page #  2240 

Price $37.55 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 7"
  • Width 10"
  • Number of Components 107
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code No
  • People Served 25
  • Number of Shelves 1
  • First Aid Kit Application Workplace
711933-GR
III
ANSI Z308.1-2009
White
Plastic
9"
9-5/16"
237
Portable, Wall Mount
2-3/4"
50
1
Workplace

$60.30 / each

Enter location to check availability
Catalog Page #  NA

Price $60.30 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Bulk
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 9"
  • Width 9-5/16"
  • Number of Components 237
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 50
  • Number of Shelves 1
  • First Aid Kit Application Workplace
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More